Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1064484 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | CE4TVB 23V315JA

BROWNING 1064484 23V315JA V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron

Item: CE7NAR Model: 1064484Cross Ref: 23V315JA
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€94.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series3V Series
Bore Dia.1/2" to 1 1/4"
Bore TypeQD
Bushing TypeJA
Face Width1 3/32"
Hub Projection0.42375"
KeywayYes
MaterialCast Iron
Min. Plain BoreNo
No. Of Grooves2
Outside Dia.3.15"
Overall Length1.5175"
Pitch Dia.3.1"
Suitable For Use With3V-Cross Section V-Belts
System Of MeasurementImperial
Weight0.55 Kg

Shipping Info:

Ship weight (kg) 0.612
Ship height (cm)8
Ship length (cm)3.86
Ship width (cm)8
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthBore TypeMaterialFace WidthPrice
BROWNING 1064617 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8ZWB 23V1060SK 106461710 3/5"1/2" to 2 5/8"1 3/4"QDCast Iron1 3/32"€268.45
BROWNING 1064542 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9ACN 23V500SH 10645425"1/2" to 1 5/8"1.66875"QDCast Iron1 3/32"€130.50
BROWNING 1064633 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9DZY 23V1900SK 106463319"1/2" to 2 5/8"1 3/4"QDCast Iron1 3/32"€559.14
BROWNING 1064609 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9TKH 23V800SDS 10646098"1/2" to 2"1.5125"QDCast Iron1 3/32"€180.69
BROWNING 1064641 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | BA2GGV 23V2500SF 106464125"1/2" to 2 15/16"2"QDCast Iron1 3/32"€828.84
BROWNING 1064575 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | BA2KTB 23V600SH 10645756"1/2" to 1 5/8"1.48125"QDCast Iron1 3/32"€129.24
BROWNING 1064583 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | BA2LGB 23V650SDS 10645836 1/2"1/2" to 2"1.5125"QDCast Iron1 3/32"€156.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1064484 23V315JA V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron
€94.11 /unit