Item | Illuminated Selector Switch |
Basic Material | Plastic |
Bezel Color | Black |
Bezel Material | Nylon |
Cad Overall Depth | 43 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Cam | No Cam |
Color | White |
Device Presentation | Basic Element |
Lamp Module Type | Module Not Included , Not Applicable |
Lamp Module Voltage | Module Not Included , Not Applicable |
Lamp Type | LED |
Lamp Voltage | Not Rated |
Mounting Diameter | 22 mm |
Nema Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13 |
Number Of Positions | 3 |
Operator Head Material | Plastic |
Position | 3 |
Replacement Lamp | Not Applicable |
Shape Of Signaling Unit Head | Round |
Switch Operation @ Position A | XOOX |
Switch Operation @ Position B | OOXX |
Switch Operation @ Position C | OXXO |
Type Of Operator | Lever |
Hazardous Location Specification | Not Rated |
Manufacturer Warranty Length | 18 Months |
Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
Operator Illumination | Illuminated |
Panel Mounting Hole Diameter | 22 mm |
Standards | CSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508 |
Switch Head Type | Short Lever |