Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB5AK1333 Illuminated Selector Switch 3 Position Lever Green | AG7FFM 6HV30

SCHNEIDER ELECTRIC ZB5AK1333 Illuminated Selector Switch 3 Position Lever Green

Item: AG7FFM Model: ZB5AK1333Cross Ref: 6HV30
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Selector Switch
Action TypeMaintained/Maintained/Maintained
Basic MaterialPlastic
Bezel ColorBlack
Bezel MaterialNylon
Cad Overall Depth43 mm
Cad Overall Height29 mm
Cad Overall Width29 mm
CamNo Cam
ColorGreen
Device PresentationBasic Element
Lamp Module TypeModule Not Included , Not Applicable
Lamp Module VoltageModule Not Included , Not Applicable
Lamp TypeLED
Lamp VoltageNot Rated
Mounting Diameter22 mm
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13
Number Of Positions3
Operator Head MaterialPlastic
Position3
Replacement LampNot Applicable
Shape Of Signaling Unit HeadRound
Switch Operation @ Position AXOOX
Switch Operation @ Position BOOXX
Switch Operation @ Position COXXO
Type Of OperatorLever

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.05
Ship length (cm)3.81
Ship width (cm)3.05
HS code8536509035
Country of OriginFR

Product Details:

    • Bezel Color (Black)

Product Variants

ProductModelCamSwitch Operation @ Position ASwitch Operation @ Position BSwitch Operation @ Position CNema RatingBezel MaterialLamp Module TypeBasic MaterialPrice
SCHNEIDER ELECTRIC ZB4BK1763 Illuminated Selector Switch 3 Position Lever Blue | AF7GYR 21AF95 ZB4BK1763No CamXOOXOOXXOXXONEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 13ZincModule Not IncludedMetal€78.45
SCHNEIDER ELECTRIC ZB4BK1863 Illuminated Selector Switch 3 Position Lever Blue | AF7GYT 21AF96 ZB4BK1863No CamXOOXOOXXOXXONEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 13ZincModule Not IncludedMetal€77.65
SCHNEIDER ELECTRIC ZB4BK1743 Illuminated Selector Switch 3 Position Lever Red | AF7GYU 21AF97 ZB4BK1743No CamXOOXOOXXOXXONEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 13ZincModule Not IncludedMetal€74.51
SCHNEIDER ELECTRIC ZB4BK1713 Illuminated Selector Switch 3 Position Lever White | AF7GYV 21AF98 ZB4BK1713No CamXOOXOOXXOXXONEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 13ZincModule Not IncludedMetal€66.13
SCHNEIDER ELECTRIC ZB4BK1813 Illuminated Selector Switch 3 Position Lever White | AF7GYW 21AF99 ZB4BK1813No CamXOOXOOXXOXXONEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 13ZincModule Not IncludedMetal€65.73
SCHNEIDER ELECTRIC ZB4BK1313 Illuminated Selector Switch 3 Position Lever White | AF7GYX 21AG01 ZB4BK1313No CamXOOXOOXXOXXONEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 13ZincModule Not IncludedMetal€45.53
SCHNEIDER ELECTRIC ZB4BK1363 Illuminated Selector Switch 3 Position Lever Blue | AF7GZD 21AG07 ZB4BK1363No CamXOOXOOXXOXXONEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 13ZincModule Not IncludedMetal€46.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB5AK1333 Illuminated Selector Switch 3 Position Lever Green
€50.56 /unit