Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB5AG610 Selector Switch Non-illuminated Keyed | AG6VBG 48K826

SCHNEIDER ELECTRIC ZB5AG610 Selector Switch Non-illuminated Keyed

Item: AG6VBG Model: ZB5AG610Cross Ref: 48K826
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Select Switch
Action TypeMaintained/Momentary
Basic MaterialPlastic
Bezel ColorBlack
Bezel MaterialNylon
Cad Overall Depth72 mm
Cad Overall Height29 mm
Cad Overall Width29 mm
CamNo Cam
ColorBlack
Device PresentationBasic Element
IncludesKey
Key Number520E
Key RemovalLeft
Key Withdrawal PositionLeft
Mounting Diameter22 mm
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Operator Head MaterialPlastic
Position2
Shape Of Signaling Unit HeadRound
Switch Operation @ Position AOX
Switch Operation @ Position BXO
Switch Operation @ Position CNo Third Position
Switch Operation @ Position DNo Fourth Position
Type Of OperatorKeyed
Key Removal PositionLeft
Panel Mounting Hole Diameter22 mm

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)5.08
HS code8538908080
Country of OriginFR

Product Details:

    • Bezel Color (Black)

Product Variants

ProductModelCamSwitch Operation @ Position ASwitch Operation @ Position BKey NumberOperator Head MaterialKey RemovalBezel ColorSwitch Operation @ Position CPrice
SCHNEIDER ELECTRIC ZB5AD201 Selector Switch Non-illuminated Lever | AF7HBN 21AG70 ZB5AD201No CamOXXONO KEYPlasticNo KeyBlackNo Third Position€30.87
SCHNEIDER ELECTRIC 9001KS11FB Selector Switch Non-illuminated Extended | AF9GHB 2EN55 9001KS11FBEXOOXNO KEYPlasticNo KeyChromeNo Third Position€91.23
SCHNEIDER ELECTRIC 9001KS12B Selector Switch Non-illuminated Lever | AF9GHC 2EN56 9001KS12BDOXXONO KEYPlasticNo KeyChromeNo Third Position€88.14
SCHNEIDER ELECTRIC 9001KS25K2 Elector Switch Non-illuminated Keyed | AF9GHD 2EN57 9001KS25K2EXOOXE10MetalRightChromeNo Third Position€240.65
SCHNEIDER ELECTRIC 9001KS34K1 Selector Switch Non-illuminated Keyed | AF9GHE 2EN59 9001KS34K1DOXXOE10MetalLeftChromeNo Third Position€171.47
SCHNEIDER ELECTRIC 9001KS12 Selector Switch Non-illuminated Not Included | AF9JEA 2NLR8 9001KS12DOXXONO KEYNo OperatorNo KeyChromeNo Third Position€75.15
SCHNEIDER ELECTRIC 9001KS12K1 Selector Switch Non-illuminated Keyed | AF9JEB 2NLR9 9001KS12K1DOXXOE10MetalLeftChromeNo Third Position€196.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB5AG610 Selector Switch Non-illuminated Keyed
€119.54 /unit