Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB5AG03D Head | CU2DPB

SCHNEIDER ELECTRIC ZB5AG03D Head

Item: CU2DPB Model: ZB5AG03DCross Ref: 55WG94
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€114.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead
Basic MaterialPlastic
Bezel MaterialPlastic
Cad Overall Depth72 mm
Cad Overall Height29 mm
Cad Overall Width29 mm
ColorBlack
Device PresentationBasic Element
Ip RatingIP66, IP67, IP69, IP69K
Key Number8D1
Mounting Diameter22 mm
Position3
Shape Of Signaling Unit HeadRound
Switch Operation @ Position DNo Fourth Position
Type Of OperatorKeyed
Panel Mounting Hole Diameter22 mm

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelIp RatingNema RatingCamKey NumberKey RemovalBezel ColorSwitch Operation @ Position DSwitch Operation @ Position CPrice
SCHNEIDER ELECTRIC ZB6CD28 Selector Switch Key Operated | CU2BVT ZB6CD28--------€31.09
SCHNEIDER ELECTRIC XB6CD253B 16 mm Selector Switch | CU2DMQ XB6CD253B--------€67.03
SCHNEIDER ELECTRIC ZB4FG05 Head | CU2DMX ZB4FG05IP66, IP67, IP69, IP69K--455--No Fourth Position-€157.10
SCHNEIDER ELECTRIC ZB4FD203 Head | CU2DNB ZB4FD203IP66, IP67, IP69, IP69K--NO KEY--No Fourth PositionNo Third Position€34.06
SCHNEIDER ELECTRIC ZB4FD59 Head | CU2DND ZB4FD59IP66, IP67, IP69, IP69K--NO KEY--No Fourth Position-€128.35
SCHNEIDER ELECTRIC ZB5AD5TQ Head | CU2DNE ZB5AD5TQIP67, IP69, IP69K--NO KEY--No Fourth Position-€39.58
SCHNEIDER ELECTRIC ZB4FG2 Head | CU2DNF ZB4FG2IP66, IP67, IP69, IP69K--455Left-No Fourth PositionNo Third Position€134.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB5AG03D Head
€114.90 /unit