Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB4FD59 Head | CU2DND

SCHNEIDER ELECTRIC ZB4FD59 Head

Item: CU2DND Model: ZB4FD59Cross Ref: 55WH62
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead
Action TypeMomentary / Maintained / Momentary
Basic MaterialMetal
Bezel MaterialMetal
ColorBlack
Ip RatingIP66, IP67, IP69, IP69K
Key NumberNO KEY
Position3
Switch Operation @ Position DNo Fourth Position
Type Of OperatorKnob

Shipping Info:

Ship weight (kg) 0.077
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelIp RatingNema RatingCamKey NumberKey RemovalBezel ColorSwitch Operation @ Position DSwitch Operation @ Position CPrice
SCHNEIDER ELECTRIC ZB6CD28 Selector Switch Key Operated | CU2BVT ZB6CD28--------€31.09
SCHNEIDER ELECTRIC XB6CD253B 16 mm Selector Switch | CU2DMQ XB6CD253B--------€67.03
SCHNEIDER ELECTRIC ZB4FG05 Head | CU2DMX ZB4FG05IP66, IP67, IP69, IP69K--455--No Fourth Position-€157.10
SCHNEIDER ELECTRIC ZB4FD203 Head | CU2DNB ZB4FD203IP66, IP67, IP69, IP69K--NO KEY--No Fourth PositionNo Third Position€34.06
SCHNEIDER ELECTRIC ZB5AD5TQ Head | CU2DNE ZB5AD5TQIP67, IP69, IP69K--NO KEY--No Fourth Position-€39.58
SCHNEIDER ELECTRIC ZB4FG2 Head | CU2DNF ZB4FG2IP66, IP67, IP69, IP69K--455Left-No Fourth PositionNo Third Position€134.98
SCHNEIDER ELECTRIC ZB4FD205 Head | CU2DNJ ZB4FD205IP66, IP67, IP69, IP69K--NO KEY--No Fourth PositionNo Third Position€34.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB4FD59 Head
€126.22 /unit