Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB5AD203 Illuminated Selector Switch 3 Position Lever Green | AG7FDM 6HT57

SCHNEIDER ELECTRIC ZB5AD203 Illuminated Selector Switch 3 Position Lever Green

Item: AG7FDM Model: ZB5AD203Cross Ref: 6HT57
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Selector Switch
Basic MaterialPlastic
Bezel ColorBlack
Bezel MaterialNylon
ColorGreen
Key RemovalNo Key
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13
Number Of Positions3
Operator Head MaterialPlastic
Position3
Switch Operation @ Position AOX
Switch Operation @ Position BXO
Type Of OperatorLever
CamNo Cam Included
Hazardous Location SpecificationNot Rated
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator IlluminationNon Illuminated
Panel Mounting Hole Diameter22 mm
StandardsCSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Switch Head TypeShort Lever

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)10.16
HS code8536509035
Country of OriginFR

Product Variants

ProductModelSwitch Operation @ Position ASwitch Operation @ Position BNema RatingNumber Of PositionsBezel MaterialBasic MaterialBezel ColorPrice
SCHNEIDER ELECTRIC ZB5AD204 Illuminated Selector Switch 2 Position Lever Red | AG7FDN 6HT58 ZB5AD204OooxxxXXXOOONEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13-NylonPlasticBlack€30.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB5AD203 Illuminated Selector Switch 3 Position Lever Green
€34.59 /unit