Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES TUM-0750-GD Transition Union Compression x Cts Hub 3/4in | AE6NRF 5UED6

SPEARS VALVES TUM-0750-GD Male Transition Union, 3/4 Inch Size,ad Free

Item: AE6NRF Model: TUM-0750-GDCross Ref: 5UED6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€83.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransition Compression Union
ColorTan
Connection TypeMNPT x CTS Hub
Max. Temp.180°F
Pipe Size3/4"
Schedule40
ApplicationNon-Potable Water
Basic Fitting ShapeUnion
Maximum Operating Pressure100 psi
Metal Side GenderMale
Metal Side MaterialBrass
Non-threaded Insert MaterialCPVC
Overall Length2 15/16"
Plastic Side GenderMale
Plastic Side TypeSpigot
Specific Fitting ShapeTransition Union
StandardsASTM D2846, NSF 14, NSF 61

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)3.81
Ship length (cm)7.62
Ship width (cm)3.81
HS code7412200035
Country of OriginUS

Product Variants

ProductModelPipe SizeScheduleColorConnection TypeMax. Temp.Price
SPEARS VALVES TUM-0500-GD Transition Union 1/2 Inch Mpt x Cts Hub | AE6NRE 5UED5 TUM-0500-GD1/2"40TanMNPT x CTS Hub180°F€16.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES TUM-0750-GD Male Transition Union, 3/4 Inch Size,ad Free
€83.13 /unit