Item | Multi-Head Push Button |
Action | Momentary |
Action Type | Momentary |
Cad Overall Depth | 30 mm |
Cad Overall Height | 50 mm |
Cad Overall Width | 30 mm |
Contact Rating | 10A @ 600V AC |
Head Material | Chrome |
Ip Rating | IP66, IP69K |
Lamp Type | LED |
Lamp Voltage | Module Not Included |
Legend | I/O |
Legend/background Color | Green, Red, White |
Mounting Diameter | 22 mm |
Nema Rating | NEMA 13, NEMA 4X |
Number Of Heads | 2 |
Operators Description | Green ''I'' - Red ''O'' |
Shape | Rectangle , Rectangular |
Shape Of Signaling Unit Head | Rectangular |
Type Of Operator | Double Head Non Illuminated |
Bezel Material | Metal |
Features | Snap Fit Assembly, Visually Distinct at a Distance, Withstands Harsh Environments |
Head/lens Color | Green, Red |
Lamp Bulb Type | No Lamp Module Included |
Lamp Module Type | No Lamp Module Included |
Legend Background Color | Green, Red |
Legend Color | White |
Manufacturer Warranty Length | 18 Months |
Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
Number Of Indicator Lights | 1 |
Number Of Operators | 2 |
Operating Temperature - Maximum | 158°F |
Operating Temperature - Minimum | -40°F |
Operator Illumination | Illuminated |
Operator Material | Metal |
Overall Depth | 1.18" |
Overall Height | 1.97" |
Overall Width | 1.18" |
Panel Mounting Hole Diameter | 22 mm |
Product Type | Multihead Operators |
Push Button Material Type | Metallic |
Push Button Style | Flush |
Resistance Properties | Dust Resistant, Impact Resistant, Vibration Resistant, Watertight |
Series | XB4 Series |
Standards | BUREAU VERITAS, CSA C22.2 NO.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH FREE OF SVHC, ROHS, UL 508 |