Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC ZB5AW7A1721 Multi-head Push Button Illuminated 22mm Plastic | AF7ZGJ 23V782

SCHNEIDER ELECTRIC ZB5AW7A1721 Multi-head Push Button Illuminated 22mm Plastic

Item: AF7ZGJ Model: ZB5AW7A1721Cross Ref: 23V782
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€97.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Head Push Button
ActionMomentary
Action TypeMomentary
Cad Overall Depth30 mm
Cad Overall Height50 mm
Cad Overall Width30 mm
Contact Rating10A @ 600V AC
Head MaterialPlastic
Ip RatingIP66, IP69K
Lamp TypeLED
Lamp VoltageModule Not Included
LegendI/O
Legend/background ColorBlack, White
Mounting Diameter22 mm
Nema RatingNEMA 13, NEMA 4X
Number Of Heads2
Operators DescriptionWhite ''I'' - Black ''O''
ShapeRectangle , Rectangular
Shape Of Signaling Unit HeadRectangular
Type Of OperatorDouble Head Non Illuminated
Bezel MaterialPlastic
Lamp Bulb TypeNo Lamp Module Included
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator IlluminationIlluminated
Operator MaterialPlastic
Overall Depth1.18"
Overall Height1.97"
Overall Width1.18"
Panel Mounting Hole Diameter22 mm
Product TypeMultihead Operators
Push Button StyleFlush
StandardsBUREAU VERITAS, CSA C22.2 NO.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, JIS C8201-1, JIS C8201-5-1, LROS, REACH FREE OF SVHC, ROHS, UL 508

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.84
Ship length (cm)4.83
Ship width (cm)3.56
HS code8536509031
Country of OriginFR

Product Variants

ProductModelLegendLegend/background ColorContact RatingActionIp RatingNema RatingAction TypePrice
SCHNEIDER ELECTRIC ZB5AW7A1720 Multi-head Push Button Illuminated 22mm Plastic | AF7ZGH 23V781 ZB5AW7A1720-Black, White10A @ 600V ACMomentaryIP66, IP69KNEMA 13, NEMA 4XMomentary€69.19
SCHNEIDER ELECTRIC ZB5AW7A3740 Multi-head Push Button Illuminated 22mm Plastic | AF7ZGK 23V783 ZB5AW7A3740-Green, Red, White10A @ 600V ACMomentaryIP66, IP69KNEMA 13, NEMA 4XMomentary€61.12
SCHNEIDER ELECTRIC ZB4BW7A1720 Multi-head Push Button Illuminated 22mm Metal | AF7ZGZ 23V771 ZB4BW7A1720-Green, Red, White10A @ 600V ACMomentaryIP66, IP69KNEMA 13, NEMA 4XMomentary€65.82
SCHNEIDER ELECTRIC ZB4BW7A1721 Multi-head Push Button Illuminated 22mm Metal | AF7ZHA 23V772 ZB4BW7A1721I/OBlack, White10A @ 600V ACMomentaryIP66, IP69KNEMA 13, NEMA 4XMomentary€75.53
SCHNEIDER ELECTRIC ZB5AW7L3740 Multi-head Push Button Illuminated 22mm Plastic | AF7ZHG 23V784 ZB5AW7L3740No LegendGreen, Red, White10A @ 600V ACMomentaryIP66, IP69KNEMA 13, NEMA 4XMomentary€64.81
SCHNEIDER ELECTRIC ZB5AW7A1724 Multi-head Push Button Illuminated 22mm Plastic | AG6UHZ 48K775 ZB5AW7A1724-Black, White-MomentaryIP66, IP69KNEMA 13, NEMA 4XMomentary€67.63
SCHNEIDER ELECTRIC ZB4BW7A17247 Multi-head Push Button Illuminated 22mm Metal | AG6UUQ 48K651 ZB4BW7A17247Up Arrow/Down ArrowBlack, White-MomentaryIP66, IP69KNEMA 13, NEMA 4XMomentary€83.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB5AW7A1721 Multi-head Push Button Illuminated 22mm Plastic
€97.73 /unit