Item | Non-Illuminated Select Switch |
Basic Material | Metal |
Bezel Color | Chrome |
Bezel Material | Zinc |
Cam | No Cam |
Color | Yellow |
Key Number | NO KEY |
Key Removal | No Key |
Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
Operator Head Material | Plastic |
Position | 2 |
Switch Operation @ Position A | OX |
Switch Operation @ Position B | XO |
Switch Operation @ Position C | No Third Position |
Switch Operation @ Position D | No Fourth Position |
Type Of Operator | Lever |
Action | Maintained/Maintained |
Hazardous Location Specification | Not Rated |
Ip Rating | IP67, IP69, IP69K |
Manufacturer Warranty Length | 18 Months |
Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
Number Of Positions | 2 |
Operator Illumination | Non Illuminated |
Panel Mounting Hole Diameter | 22 mm |
Series | XB4 Series |
Standards | CSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508 |
Switch Function @ 3rd Position | No Third Position |
Switch Function @ 4th Position | No Fourth Position |
Switch Head Color | Yellow |
Switch Head Type | Short Lever |