Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XB5FW35G5 Push Button, Push Button, Momentary, Orange, 110 To 120 V AC, Led, 1No/1Nc | CU2CZG

SCHNEIDER ELECTRIC XB5FW35G5 Push Button, Push Button, Momentary, Orange, 110 To 120 V AC, Led, 1No/1Nc

Item: CU2CZG Model: XB5FW35G5Cross Ref: 55WK42
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€145.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button
Action TypeMomentary
Amps Consumption14 mA
Basic MaterialPlastic
Bezel MaterialMetal
Cap/operator Or Lens ColourOrange
ColorOrange
Contact Form1NO/1NC
Contact Rating0.1A @ 600V 0.27A @ 250V 0.55A @ 125V 1.2A @ 600V 3A @ 240V 6A @ 120V
Device PresentationComplete Product
FinishChrome Plated
Fixing Collar MaterialPlastic
Ip RatingIP66, IP67, IP69, IP69K
Lamp Module Voltage110-120V AC
Lamp TypeLED
Lamp Voltage110-120V AC
LegendNo Legend
Legend/background ColorNo Legend
Mounting Diameter30.5 mm
Nema Contact Rating DesignationA600/Q600
Number Of Operators1
Shape Of Signaling Unit HeadRound
Signalling TypeSteady
Terminal ConnectionScrew Clamp
Type Of OperatorFlush Button

Shipping Info:

Ship weight (kg) 0.0513
Ship height (cm)4.2
Ship length (cm)5.5
Ship width (cm)3.66
Country of OriginFR

Product Variants

ProductModelTerminal ConnectionLamp VoltageContact FormBezel MaterialColorNema Contact Rating DesignationLamp Module VoltageLamp TypePrice
SCHNEIDER ELECTRIC 9001K2L35LRR Complete Illuminated Push Button, Complete Illuminated Push Button, Momentary | CU2BTH 9001K2L35LRR---MetalRed---€220.09
SCHNEIDER ELECTRIC XB6DF3B5B Illuminated Push Button, Momentary, Green, Led | CU2BTJ XB6DF3B5BQuick Connect12-24V AC/DC-PlasticGreenB300/R30012-24V AC/DCLED€63.89
SCHNEIDER ELECTRIC XB6DW3B1B Illuminated Push Button, Momentary, Green, Led, 1 No | CU2BTK XB6DW3B1BQuick Connect12-24V AC/DC1 NOPlasticGreenB300/R30012-24V AC/DCLED€55.14
SCHNEIDER ELECTRIC XB6DF3B1B Illuminated Push Button, Momentary, Green, Led, 1 No, 65 | CU2BTL XB6DF3B1BQuick Connect12-24V AC/DC1 NOPlasticGreenB300/R30012-24V AC/DCLED€60.78
SCHNEIDER ELECTRIC XB6DW4B2B Illuminated Push Button, Momentary, Red, 12 To 24V Ac/Dc | CU2BTM XB6DW4B2BQuick Connect12-24V AC/DC1 NCPlasticRedB300/R30012-24V AC/DCLED€66.80
SCHNEIDER ELECTRIC XB6DF4B5B Illuminated Push Button, Momentary, Red, 12 To 24V Ac/Dc | CU2BTN XB6DF4B5BQuick Connect12-24V AC/DC-PlasticRedB300/R30012-24V AC/DCLED€64.66
SCHNEIDER ELECTRIC XB6DW1B1B Illuminated Push Button, Momentary, White, Led, 1 No, 65 | CU2BTP XB6DW1B1BQuick Connect12-24V AC/DC1 NOPlasticWhiteB300/R30012-24V AC/DCLED€61.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XB5FW35G5 Push Button, Push Button, Momentary, Orange, 110 To 120 V AC, Led, 1No/1Nc
€145.51 /unit