Item | Push Button |
Action Type | Momentary |
Amps Consumption | 14 mA |
Basic Material | Plastic |
Bezel Material | Metal |
Cap/operator Or Lens Colour | White |
Color | White |
Contact Form | 1NO/1NC |
Contact Rating | 0.1A @ 600V 0.27A @ 250V 0.55A @ 125V 1.2A @ 600V 3A @ 240V 6A @ 120V |
Device Presentation | Complete Product |
Finish | Chrome Plated |
Fixing Collar Material | Plastic |
Ip Rating | IP66, IP67, IP69, IP69K |
Lamp Module Voltage | 110-120V AC |
Lamp Type | LED |
Lamp Voltage | 110-120V AC |
Legend | No Legend |
Legend/background Color | No Legend |
Mounting Diameter | 30.5 mm |
Nema Contact Rating Designation | A600/Q600 |
Number Of Operators | 1 |
Shape Of Signaling Unit Head | Round |
Signalling Type | Steady |
Terminal Connection | Screw Clamp |
Type Of Operator | Flush Button |
Ac Contact Rating | 1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V |
Action | Momentary |
Dc Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
Display Qty | 1 |
Features | Spring Return |
Head Material | Plastic |
Head/lens Color | White |
Lamp Bulb Type | LED |
Lamp Module Type | Full Voltage |
Lamp Voltage - Maximum | 120V AC |
Mechanical Operating Durability | 1 x 10^7 |
Nema Enclosure Rating | NEMA 4X, NEMA 13 |
Number Of Indicator Lights | 0 |
Operating Temperature - Maximum | 158°F |
Operating Temperature - Minimum | -40°F |
Operator Illumination | Illuminated |
Operator Material | Plastic |
Operator Voltage Rating - Maximum | 600V AC/DC |
Overall Depth | 2.17" |
Overall Height | 1.65" |
Overall Width | 1 11/25" |
Panel Mounting Hole Diameter | 30 mm |
Product Type | Push Button Operators |
Push Button Style | Flush |
Resistance Properties | Antimicrobial, Vibration Resistant |
Series | XB5 Series |
Standards | CSA, CSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, ROHS, UL 508, UL LISTED, WEEE |