Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XB5AW34G5 Pilot Light Led 120v Red | AF7HBD 21AG61

SCHNEIDER ELECTRIC XB5AW34G5 Pilot Light Led 120v Red

Item: AF7HBD Model: XB5AW34G5Cross Ref: 21AG61
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Push Button
ActionMomentary
Amps Consumption14 mA
Basic MaterialPlastic
BezelPlastic
Cap/operator Or Lens ColourRed
ColorRed
Device PresentationComplete Product
Fixing Collar MaterialPlastic
Head MaterialPlastic
Lamp Module TypeFull Voltage
Lamp TypeLED
Lamp Voltage110-120V AC
LegendNo Legend
Mounting Diameter22 mm
Nema RatingNEMA 13, NEMA 4, NEMA 4X
Shape Of Signaling Unit HeadRound
Signalling TypeSteady
Terminal Connection TypeScrew Clamp
Type Of OperatorFlush Button

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.2
Ship length (cm)5.7
Ship width (cm)3
HS code8536509035
Country of OriginFR

Product Variants

ProductModelBezelHead MaterialLegendLamp Module TypeBasic MaterialNema RatingLamp VoltageTerminal Connection TypePrice
SCHNEIDER ELECTRIC XB5AW35G5 Pilot Light Led 120v Yellow | AF7HBE 21AG62 XB5AW35G5PlasticPlasticNo LegendFull VoltagePlasticNEMA 13, NEMA 4, NEMA 4X110-120V ACScrew Clamp€183.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XB5AW34G5 Pilot Light Led 120v Red
€153.92 /unit