Flat Shipping

Flat Shipping at €24.99 + VAT

RACO 3808RAC Rigid Compression Connector, Iron/Steel, 2 Inch Trade Size, 3 Inch Length | CT8KYR

RACO 3808RAC Rigid Compression Connector, Iron/Steel, 2 Inch Trade Size, 3 Inch Length

Item: CT8KYR Model: 3808RACCross Ref: 206K66
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.64 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Connector
ApplicationCommercial Fittings
Compatible Conduit Trade Size2"
Compatible Conduit TypeIMC, RMC
Concrete TightYes
Conduit Fitting TypeConnector
Conduit TypeIMC, RMC
ConnectionCompression
Connection TypeCompression
Connector TypeCompression
Dimensions3" x 2.75" x 2.75"
FinishGalvanized
Fitting TypeConnectors
For Use WithBoxes
Height2 3/4"
InsulatedYes
Insulation TypeInsulated
MaterialIron, Steel
Overall Height2 3/4"
Overall Length3"
Overall Width2 3/4"
Thread GenderMale
Thread TypeNPS
Trade Size2"
Width2 3/4"
For Conduit TypeIMC, RMC
StandardsCSA, UL LISTED

Shipping Info:

Ship weight (kg) 1.881
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelTrade SizeOverall LengthHeightOverall HeightCompatible Conduit Trade SizeOverall WidthFitting TypeMaterialPrice
RACO 3802RAC Compression Connector, Iron/Steel, 1/2 Inch Trade Size, 1 25/32 Inch Overall Length | CT8KYM 3802RAC-1 25/32"1 1/8"1 1/8"1/2"1 1/8"ConnectorsIron, Steel€6.90
RACO 3805RAC Rigid Compression Connector, Iron/Steel, 1 1/4 Inch Trade Size, 2 9/16 Inch Overall Length | CT8KYN 3805RAC-2 9/16"1.953"1 15/16"1 1/4"1.938"ConnectorsIron, Steel€32.64
RACO 3804RAC Rigid Compression Connector, Iron/Steel, 1 Inch Trade Size, 2 1/8 Inch Overall Length | CT8KYP 3804RAC1"2 1/8"1.609"1 19/32"1"1.594"ConnectorsIron, Steel€25.55
RACO 3803RAC Rigid Compression Connector, Iron/Steel, 3/4 Inch Trade Size, 1 31/32 Inch Overall Length | CT8KYQ 3803RAC-1 31/32"1.297"1 9/32"3/4"1.281"ConnectorsIron, Steel€15.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RACO 3808RAC Rigid Compression Connector, Iron/Steel, 2 Inch Trade Size, 3 Inch Length
€96.64 /unit