Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XB5AW3465 Illuminated Push Button Operator 22mm Red | AG7EUM 6HL97

SCHNEIDER ELECTRIC XB5AW3465 Illuminated Push Button Operator 22mm Red

Item: AG7EUM Model: XB5AW3465Cross Ref: 6HL97
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Push Button
Action TypeMomentary
Basic MaterialPlastic
Cap/operator Or Lens ColourRed
ColorRed
Contact Rating10A @ 600V AC
Device PresentationComplete Product
Fixing Collar MaterialPlastic
Head MaterialPlastic
Lamp Module TypeFull Voltage
Lamp Module Voltage250V
Lamp TypeLED
Lamp Voltage250V
Mounting Diameter22 mm
Nema RatingNEMA 13, NEMA 4X
Shape Of Signaling Unit HeadRound
Signalling TypeSteady
Terminal ConnectionScrew Clamp
Type Of OperatorFlush Button
Ac Contact Rating1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V
ActionMomentary
Bezel MaterialPlastic
Head/lens ColorRed
Lamp Bulb TypeNo Lamp Module Included
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 4X, NEMA 13
Operator IlluminationIlluminated
Operator MaterialPlastic
Overall Depth2.13"
Overall Height1.65"
Overall Width1.18"
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleFlush
StandardsBUREAU VERITAS, CSA, CSA C22.2 NO.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GERMANISCHER LLOYD (GL), JIS C8201-1, JIS C8201-5-1, LLOYD'S REGISTER, REACH, ROHS, UL 508, UL LISTED, WEEE

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.2
Ship length (cm)5.4
Ship width (cm)3
HS code8536509031
Country of OriginCZ

Product Variants

ProductModelTerminal ConnectionLamp VoltageLamp Module VoltageLamp TypeLamp Module TypeContact RatingColorAction TypePrice
SCHNEIDER ELECTRIC XB4BW14B5 Illuminated Push Button 22mm 1no/1nc Red | AG6UUB 48K638 XB4BW14B5Pressure Plate24V AC/DC24V AC/DCLEDFull Voltage10A @ 600V ACRedMomentary€145.57
SCHNEIDER ELECTRIC XB4BW3465 Illuminated Push Button 22mm 1no/1nc Red | AG7ETN 6HL14 XB4BW3465Pressure Plate-240V ACIncandescentFull Voltage10A @ 600V ACRedMomentary€116.43
SCHNEIDER ELECTRIC XB4BW34B5 Illuminated Push Button 22mm 1no/1nc Red | AG7ETP 6HL15 XB4BW34B5Pressure Plate24V AC/DC24V AC/DCLEDFull Voltage10A @ 600V ACRedMomentary€145.64
SCHNEIDER ELECTRIC XB4BW34G5 Illuminated Push Button 22mm 1no/1nc Red | AG7ETQ 6HL16 XB4BW34G5Pressure Plate120V AC120V ACLEDFull Voltage10A @ 600V ACRedMomentary€145.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XB5AW3465 Illuminated Push Button Operator 22mm Red
€125.15 /unit