DIXON 69S5X10 Push-In Male Swivel Elbow, Brass, 5/32 Inch Tube x 10-32 M-UNF

Item: BX6TPQ Model: 69S5X10
Limited Availability
€10.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Elbow
Angle90°
Connection Size5/32"
Connection TypePush To Connect x Male Threaded
End Configuration Size5/32" x #10-32
End Configuration TypePush To Connect x Male UNF
Fitting TypeElbow
GenderMale
MaterialBrass
Temperature Rating-10°F to +200°F
Thread Size#10-32
Thread TypeUNF

Shipping Info:

Ship weight (kg) 0.0135
Country of OriginUS

Product Variants

ProductModelMaterialFitting TypeAnglePrice
DIXON 31090411 | AM7ANH 31090411---€6.22
DIXON 31095614 | AM7JTH 31095614Brass, NylonElbow-€6.98
DIXON 31096018 | AM7KUC 31096018BrassElbow-€12.38
DIXON 31090414 | AN8VPK 31090414---€12.99
DIXON 31090610 | AN8VPL 31090610---€8.69
DIXON 31090814 | AN8VPM 31090814Brass, NylonElbow-€12.65
DIXON 31095618 | AN8VPN 31095618---€10.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 69S5X10 Push-In Male Swivel Elbow, Brass, 5/32 Inch Tube x 10-32 M-UNF
€10.91 /unit