Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XB4BV34 Pilot Light Complete Red Incandescent | AG7ERP 6HK85

SCHNEIDER ELECTRIC XB4BV34 Pilot Light Complete Red Incandescent

Item: AG7ERP Model: XB4BV34Cross Ref: 6HK85
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€178.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot Light Complete
Basic MaterialMetal
ColorRed
FinishChrome Plated
Lamp Module TypeTransformer
Lamp TypeIncandescent
Nema RatingNEMA 13, NEMA 4, NEMA 4X
ShapeRound
Terminal Connection TypeScrew Clamp
Body FinishChrome Plated
Body MaterialMetal
Includes LensLens Included
Lamp Bulb ColorRed
Lamp Bulb TypeIncandescent
Lens ColorRed
Lens MaterialPlastic
Lens TypeSmooth
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 4X, NEMA 13
Overall Depth3.07"
Overall Height1.85"
Overall Width1.18"
Panel Mounting Hole Diameter22 mm
StandardsCSA, REACH, ROHS, UL LISTED, WEEE

Shipping Info:

Ship weight (kg) 0.1463
Ship height (cm)3.05
Ship length (cm)7.62
Ship width (cm)3.3
HS code8531800050
Country of OriginFR

Product Variants

ProductModelLamp TypeColorBody MaterialLamp VoltageLamp Module TypeTerminal Connection TypeLens TypeShapePrice
SCHNEIDER ELECTRIC XB4BVB6 Pilot Light Led 24v Blue | AF7GYY 21AG02 XB4BVB6LEDBlueMetal24VFull VoltageScrew Clamp-Round€96.06
SCHNEIDER ELECTRIC XB4BVG6 Pilot Light Incandescent 120v Blue | AF7GYZ 21AG03 XB4BVG6LEDBlueMetal24VFull VoltageScrew Clamp-Round€96.87
SCHNEIDER ELECTRIC XB5AVG6 Pilot Light Led 120v Blue | AF7HAY 21AG55 XB5AVG6LEDBluePlastic-Full VoltageScrew Clamp-Round€90.43
SCHNEIDER ELECTRIC XB5AVB6 Pilot Light Led 24v Blue | AF7HAZ 21AG56 XB5AVB6LEDBluePlastic-Full VoltageScrew Clamp-Round€91.19
SCHNEIDER ELECTRIC XB5AV64 Pilot Light Led 240v Red | AF7HBA 21AG58 XB5AV64NEONRedPlastic250V ACFull VoltageScrew Clamp-Round€65.00
SCHNEIDER ELECTRIC 9001KP1R9 Pilot Light Complete Red Incandescent | AF9GCF 2EM85 9001KP1R9IncandescentRedZinc Die Cast6VTransformerPressure PlateDomedRound€222.35
SCHNEIDER ELECTRIC 9001SKP1R9 Pilot Light Red Incandescent | AF9GKB 2ER48 9001SKP1R9IncandescentRedPlastic6VTransformerPressure PlateDomedRound€222.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XB4BV34 Pilot Light Complete Red Incandescent
€178.57 /unit