Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001K2108 Potentiometer 30mm 2 Watts 10000 Ohms | AG7CPD 5B546

SCHNEIDER ELECTRIC 9001K2108 Potentiometer 30mm 2 Watts 10000 Ohms

Item: AG7CPD Model: 9001K2108Cross Ref: 5B546
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€407.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPotentiometer
Dial Plate Graduations0% to 100%
Max. Amps4 mA
Max. Voltage500V AC
Wattage2 W
Bezel StyleMetallic (Black)
Current Rating4 mA
Includes Dial PlateDial Plate Included
Ip RatingIP66
Manufacturer Warranty Length18 Months
Max Resistance Rating10000 ohms
Nema Enclosure RatingNEMA 4, NEMA 13
Panel Mounting Hole Diameter30 mm
Power Rating2 W
Resistance PropertiesCorrosion Resistant
Series9001K Series
Voltage Rating - Maximum500V AC

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.84
Ship length (cm)9.4
Ship width (cm)5.08
HS code8533408070
Country of OriginMX

Product Details:

    • Dial Plate Graduations (0 to 100%)
    • Ohms (10,000)

Product Variants

ProductModelMax. VoltageWattageResistanceMax. AmpsAccessory TypeDial Plate GraduationsAction TypeBasic MaterialPrice
SCHNEIDER ELECTRIC 9001K2107 Potentiometer 30mm 2 Watts 5000 Ohms | AG7CPE 5B547 9001K2107500V AC2 W-4 mA-0% to 100%--€421.10
SCHNEIDER ELECTRIC 9001K2106 Potentiometer 30mm 2 Watts 2500 Ohms | AG7CPF 5B548 9001K2106500V AC2 W-4 mA-0% to 100%--€421.10
SCHNEIDER ELECTRIC 9001K2105 Potentiometer 30mm 2 Watts 1000 Ohms | AG7CPG 5B549 9001K2105500V AC2 W-4 mA-0% to 100%--€421.10
SCHNEIDER ELECTRIC 9001K2109 Potentiometer 30mm 2 Watts 25000 Ohms | AG7EKP 6B377 9001K2109500V AC2 W-4 mA----€421.10
SCHNEIDER ELECTRIC ZB4BD922 22mm Selector Switch | AG7EXE 6HN45 ZB4BD922------RotaryMetal€164.76
SCHNEIDER ELECTRIC ADDA-902-5 Switch Potentiometer Kit, 90 Deg | CR4GTL ADDA-902-5--------€208.04
SCHNEIDER ELECTRIC XB4BD912R4K7 Potentiometer, 4, 700 Ohm, 13/4X, 1 W, 30V AC/42V DC, Potentiometer | CU4VPV XB4BD912R4K730V AC/42V DC1 W4700 ohms-Potentiometer---€80.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001K2108 Potentiometer 30mm 2 Watts 10000 Ohms
€407.45 /unit