Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC XALK198H7 Control Station Wall Mnt 40mm A600/q600 | AG3FDR 33HP32

SCHNEIDER ELECTRIC XALK198H7 Control Station Wall Mnt 40mm A600/q600

Item: AG3FDR Model: XALK198H7Cross Ref: 33HP32
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€159.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Control Station
Action TypeMaintained
ApplicationEmergency Stop Function || Emergency Switching Off Function
Basic MaterialPolycarbonate
Contact Rating0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Depth3 3/5"
Enclosure ColorGray, Yellow
Enclosure MaterialPolycarbonate
Green Certification Or Other RecognitionRoHS.png
Head MaterialPlastic
Height2.67"
LegendNo Legend
MountingWall
Nema Contact Rating DesignationA600/Q600
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Number Of Operators1
Number Of Pilot Lights0
Operator ColorRed
Width2.67"
Ac Contact Rating1.2A @ 600V, 3A @ 240V, 6A @ 120V
Hub StyleFeed Thru
Nema Enclosure RatingNEMA 4X, NEMA 13
Operator ActionMaintained
Operator ConfigurationMushroom Head Push Button
Operator LegendNo Legend
Operator TypeMushroom Push Button
Overall Depth2.68"
Overall Height3.58"
Overall Width2 17/25"
Product TypeControl Station
Push Button TypeMushroom Head
StandardsCSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)6.78
Ship length (cm)9.14
Ship width (cm)6.78
HS code8536509035
Country of OriginCZ

Product Details:

    • Mechanical Interlock (No)

Product Variants

ProductModelNumber Of OperatorsMountingDepthHeightAction TypeType Of OperatorHead MaterialEnclosure MaterialPrice
SCHNEIDER ELECTRIC XALK178GH7 Control Station Wall 40mm Ip65 1no/2nc | AG3FDP 33HP30 XALK178GH71Wall3 3/5"2.67"Maintained-PlasticPolycarbonate€280.23
SCHNEIDER ELECTRIC 9001BG210 Push Button Control Station, 30 mm Size  | CE9RJZ 55WP12 9001BG2102Surface---Push ButtonPlastic-€107.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XALK198H7 Control Station Wall Mnt 40mm A600/q600
€159.84 /unit