Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001BG210 Push Button Control Station, 30 mm Size  | CE9RJZ 55WP12

SCHNEIDER ELECTRIC 9001BG210 Push Button Control Station, 30 mm Size

Item: CE9RJZ Model: 9001BG210Cross Ref: 55WP12
Limited Availability
€113.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Control Station
Contact Rating5A @ 600V
Head MaterialPlastic
Lamp Module VoltageModule Not Included
MountingSurface
Number Of Operators2
Type Of OperatorPush Button
Ac Contact Rating5A @ 600V
Environments & ApplicationsIndoor Use Only
Mounting StyleSurface
Operator ConfigurationPush Button
Operator LegendOff/On
Panel Mounting Hole Diameter30 mm
Push Button TypeFlush
StandardsCE, CSA LR25490 CLASS 3211 03, UL E42259 CCN NKCR

Shipping Info:

Ship weight (kg) 0.2696
Country of OriginMX

Product Variants

ProductModelNumber Of OperatorsMountingDepthHeightAction TypeType Of OperatorHead MaterialEnclosure MaterialPrice
SCHNEIDER ELECTRIC XALK178GH7 Control Station Wall 40mm Ip65 1no/2nc | AG3FDP 33HP30 XALK178GH71Wall3 3/5"2.67"Maintained-PlasticPolycarbonate€280.23
SCHNEIDER ELECTRIC XALK198H7 Control Station Wall Mnt 40mm A600/q600 | AG3FDR 33HP32 XALK198H71Wall3 3/5"2.67"Maintained-PlasticPolycarbonate€154.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001BG210 Push Button Control Station, 30 mm Size
€113.97 /unit