Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC TK-5001 Pneumatic Thermostat, Single Temp, Single Dials, 1 Pipes | CU2CQD

SCHNEIDER ELECTRIC TK-5001 Pneumatic Thermostat, Single Temp, Single Dials, 1 Pipes

Item: CU2CQD Model: TK-5001Cross Ref: 161Y60
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€434.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Thermostat
Action TypeDirect
Air Connection Outside Dia.1/8"
Air Connection Outside Diameter1/8"
Air Consumption13.8 SCFM , 13.8 SCIM
Air Flow OutputLow Volume
ApplicationHeat Or Cool
Compatible System TypePneumatic Valves And Damper Actuators
Control TypeExposed Dial
Cover ColorBeige
Differential TypeAdjustable
Fits BrandSchneider Electric
Fitting Connection0.156" , 5/32"
Includes CoverYes
Key FeaturesLinear And Stable Operation
Manual Indexing SwitchNo
Max. Air Pressure30 psig
Max. Control Temp.85°F
Min. Control Temp.55°F
Mounting DirectionVertical
Mounting LocationWall
No. Of DialsSingle
Number Of Dials1
Number Of Pipes1
Overall Depth1 5/8"
Overall Height4 3/8"
Overall Width2 3/4"
Sensor TypeBi Metallic Spring
Temp. SettingsSingle Temperature
Temperature ScaleFahrenheit
Temperature SettingsSingle Temperature
Thermostat ActionDirect
ActionDirect

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)11.11
Ship length (cm)4.13
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelApplicationMounting DirectionAir Flow OutputNumber Of PipesTemp. SettingsTemperature ScaleNumber Of DialsAir Connection Outside Dia.Price
SCHNEIDER ELECTRIC TK-1711 Pneumatic Thermostat, Day/Night, Single Temp | CU2CPQ TK-1711Heat Or CoolHorizontal/VerticalHigh Volume2Single TemperatureFahrenheit21/8"€802.46
SCHNEIDER ELECTRIC 2214-121 Pneumatic Thermostat, Day/Night, Single Temp, Dual Dials | CU2CPR 2214-121Heat And CoolHorizontal/VerticalHigh Volume2Single TemperatureCelsius, Fahrenheit21/4"€576.91
SCHNEIDER ELECTRIC TK-1721 Pneumatic Thermostat, Day/Night, Single Temp, Dual Dials, 2 Pipes | CU2CPT TK-1721Heat Or CoolHorizontal/VerticalHigh Volume2Single TemperatureFahrenheit21/8"€1,229.35
SCHNEIDER ELECTRIC TK-1301 Pneumatic Thermostat, Day/Night, Single Temp, Dual Dials, 2 Pipes, High Volume | CU2CPU TK-1301Heat And CoolHorizontal/VerticalHigh Volume2Single TemperatureFahrenheit21/8"€746.72
SCHNEIDER ELECTRIC TK-1741 Pneumatic Thermostat, Heating And Cooling | CU2CPV TK-1741Heat And CoolHorizontal/VerticalHigh Volume2Single TemperatureFahrenheit21/8"€910.36
SCHNEIDER ELECTRIC TK-1281 Pneumatic Thermostat, Heating And Cooling, Single Temp | CU2CPW TK-1281Heat And CoolHorizontal/VerticalHigh Volume2Single TemperatureFahrenheit21/8"€805.89
SCHNEIDER ELECTRIC TK-1201 Pneumatic Thermostat, Heating And Cooling, Single Temp, Dual Dials | CU2CPX TK-1201Heat And CoolHorizontal/VerticalHigh Volume2Single TemperatureFahrenheit21/8"€707.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC TK-5001 Pneumatic Thermostat, Single Temp, Single Dials, 1 Pipes
€434.16 /unit