Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC TK-1711 Pneumatic Thermostat, Day/Night, Single Temp | CU2CPQ

SCHNEIDER ELECTRIC TK-1711 Pneumatic Thermostat, Day/Night, Single Temp

Item: CU2CPQ Model: TK-1711Cross Ref: 161Y53
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€930.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Thermostat
Action TypeDirect
Air Connection Outside Dia.1/8"
Air Connection Outside Diameter1/8"
Air Consumption13.8 SCFM , 13.8 SCIM
Air Flow Capacity80 SCFM , 80 SCIM
Air Flow OutputHigh Volume
ApplicationHeat Or Cool
Compatible System TypePneumatic Valves And Damper Actuators
Control Air Pressure Settings15 psig, 22 psig
Control TypeConcealed Dial
Differential TypeAdjustable
Fits BrandSchneider Electric
Fitting Connection0.156" , 5/32"
For Use With Mfr. Model NumberAT-46-500
Includes CoverYes
Key FeaturesLinear, Stable Operation
Manual Indexing SwitchNo
Max. Air Pressure30 psig
Max. Control Temp.85°F
Min. Control Temp.55°F
Mounting DirectionHorizontal, Vertical , Horizontal/Vertical
Mounting LocationWall
No. Of DialsDual
Number Of Dials2
Number Of Pipes2
Overall Depth1 5/8"
Overall Height4 3/8"
Overall Width2 3/4"
Pneumatic Thermostat TypeDay, Night
Sensor TypeBi Metallic Spring
Temp. SettingsSingle Temperature
Temperature ScaleFahrenheit
Temperature SettingsSingle Temperature
Thermostat ActionDirect - 15 Psig (Day), Direct - 20 Psig (Night)

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)11.11
Ship length (cm)4.13
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelApplicationMounting DirectionAir Flow OutputNumber Of PipesTemp. SettingsTemperature ScaleNumber Of DialsAir Connection Outside Dia.Price
SCHNEIDER ELECTRIC 2214-121 Pneumatic Thermostat, Day/Night, Single Temp, Dual Dials | CU2CPR 2214-121Heat And CoolHorizontal/VerticalHigh Volume2Single TemperatureCelsius, Fahrenheit21/4"€576.91
SCHNEIDER ELECTRIC TK-1721 Pneumatic Thermostat, Day/Night, Single Temp, Dual Dials, 2 Pipes | CU2CPT TK-1721Heat Or CoolHorizontal/VerticalHigh Volume2Single TemperatureFahrenheit21/8"€1,229.35
SCHNEIDER ELECTRIC TK-1301 Pneumatic Thermostat, Day/Night, Single Temp, Dual Dials, 2 Pipes, High Volume | CU2CPU TK-1301Heat And CoolHorizontal/VerticalHigh Volume2Single TemperatureFahrenheit21/8"€746.72
SCHNEIDER ELECTRIC TK-1741 Pneumatic Thermostat, Heating And Cooling | CU2CPV TK-1741Heat And CoolHorizontal/VerticalHigh Volume2Single TemperatureFahrenheit21/8"€910.36
SCHNEIDER ELECTRIC TK-1281 Pneumatic Thermostat, Heating And Cooling, Single Temp | CU2CPW TK-1281Heat And CoolHorizontal/VerticalHigh Volume2Single TemperatureFahrenheit21/8"€805.89
SCHNEIDER ELECTRIC TK-1201 Pneumatic Thermostat, Heating And Cooling, Single Temp, Dual Dials | CU2CPX TK-1201Heat And CoolHorizontal/VerticalHigh Volume2Single TemperatureFahrenheit21/8"€707.04
SCHNEIDER ELECTRIC 2298-061 Pneumatic Thermostat, Remote Reset | CU2CPY 2298-061Heat Or CoolHorizontal/VerticalHigh Volume3Single TemperatureFahrenheit11/4"€586.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC TK-1711 Pneumatic Thermostat, Day/Night, Single Temp
€930.55 /unit