Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC SSR645DIN-DC45 Solid State Relay, Din-Rail And Surface Mounted, 45 A Max Output Current | CU2DYA

SCHNEIDER ELECTRIC SSR645DIN-DC45 Solid State Relay, Din-Rail And Surface Mounted, 45 A Max Output Current

Item: CU2DYA Model: SSR645DIN-DC45Cross Ref: 6CXA7
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid State Relay
Body Depth1.79" , 4 1/5"
Body Height3.1" , 4 1/5"
Body Width1.79" , 3.1"
Case ColorBlack, Gray
Current TypeDC
Electrical ConnectionScrew , Screw Clamp
Electrical Phase1
Finger SafeYes
Heat SinkIntegral
IncludesIntegral Heat Sink
Input Current14 mA
Input Voltage3-32V DC
Max. Operating Temp.176°F
Max. Output W/heat Sink45A
Maximum Output Current With Heat Sink45A
Maximum Output Current Without Heat Sink45A
Maximum Peak Voltage1200V
Mfr. SeriesSsrdin Series
Min. Operating Temp.-40°F
Output Switching ModeZero Crossing
Output Voltage Range48-660V AC
Overall Depth4 1/5"
Overall Height4 1/5"
Phase1
Relay Mounting StyleDin Rail, Surface
Relay Turns On AtZero Crossing
Response Time0.1 ms
Status IndicatorGreen LED Indicator
Switch Component TypeSilicon Controlled Rectifier
Switch ConfigurationForm A
Turns On AtZero Cross
Voltage/current TypeAC Output
Electrical Connection TypeScrew
Maximum Operating Temperature176°F
Minimum Operating Temperature-40°F
Output Voltage48-660V AC
SeriesSSRDIN Series
StandardsCE CERTIFIED, CSA CERTIFIED

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)7.87
Ship length (cm)10.67
Ship width (cm)4.55
Country of OriginID

Product Variants

ProductModelRelay Mounting StyleBody HeightBody WidthBody DepthInput VoltageMin. Operating Temp.Response TimeCurrent TypePrice
SCHNEIDER ELECTRIC SSR210DIN-DC22 Solid State Relay, Din-Rail And Surface Mounted, 10 A Max Output Current | CU2DXP SSR210DIN-DC22Din Rail, Surface3.15"22/25"22/25"4-32V DC-40°F0.1 msDC€110.80
SCHNEIDER ELECTRIC SSR610DIN-AC22 Solid State Relay, Din-Rail And Surface Mounted, 10 A Max Output Current | CU2DXQ SSR610DIN-AC22Din Rail, Surface3.15"22/25"22/25"90-280V AC-40°F10 msAC€134.97
SCHNEIDER ELECTRIC SSR210DIN-AC22 Solid State Relay, Din-Rail And Surface Mounted, 10 A Max Output Current | CU2DXR SSR210DIN-AC22Din Rail, Surface3.15"22/25"22/25"90-280V AC-40°F10 msAC€120.77
SCHNEIDER ELECTRIC SSR610DIN-DC22 Solid State Relay, Din-Rail And Surface Mounted, 10 A Max Output Current | CU2DXT SSR610DIN-DC22Din Rail, Surface3.15"22/25"3 4/5"4-32V DC-40°F0.1 msDC€124.80
SCHNEIDER ELECTRIC SSR630DIN-AC22 Solid State Relay, Din-Rail And Surface Mounted, 30 A Max Output Current | CU2DXU SSR630DIN-AC22Din Rail, Surface3.15"22/25"22/25"90-280V AC-40°F10 msAC€135.81
SCHNEIDER ELECTRIC SSR630DIN-DC22 Solid State Relay, Din-Rail And Surface Mounted, 30 A Max Output Current | CU2DXV SSR630DIN-DC22Din Rail, Surface3.15"22/25"22/25"4-32V DC-40°F0.1 msDC€147.40
SCHNEIDER ELECTRIC SSR230DIN-AC22 Solid State Relay, Din-Rail And Surface Mounted, 30 A Max Output Current | CU2DXW SSR230DIN-AC22Din Rail, Surface3.15"22/25"22/25"90-280V AC-40°F10 msAC€131.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC SSR645DIN-DC45 Solid State Relay, Din-Rail And Surface Mounted, 45 A Max Output Current