Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC SSL1D101JD Solid State Relay, 0.1 A Current Rating, 3 To 12V Dc, Pin Termination | CU2DXJ

SCHNEIDER ELECTRIC SSL1D101JD Solid State Relay, 0.1 A Current Rating, 3 To 12V Dc, Pin Termination

Item: CU2DXJ Model: SSL1D101JDCross Ref: 55WZ90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid State Relay
Amps Rating0.1A
Body Depth0.59" , 1/5"
Body Height0.59" , 1.1"
Body Width0.19" , 1/5"
Case ColorBlack
Electrical ConnectionPin , Pins
Input Voltage3-12V DC
Max. Operating Temp.176°F
Min. Operating Temp.-4°F
Mounting - RelayPlug In
Overall Depth1/5"
Overall Height0.74"
Relay Mounting StyleSocket
Response Time0.02 ms
Width Of Relay & Socket0.19"
Contact FormSPST-NO
Current Rating0.1A
Electrical Connection TypePin
Maximum Operating Temperature176°F
Minimum Operating Temperature-4°F
StandardsCE CERTIFIED, CSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)1.5
Ship length (cm)0.51
Ship width (cm)0.48
Country of OriginMX

Product Variants

ProductModelContact FormDc Contact RatingRelay Mounting StyleMax. Operating Temp.Min. Operating Temp.Width Of Relay & SocketAmps RatingElectrical ConnectionPrice
SCHNEIDER ELECTRIC SSLZRA1 Slim Interface Relay Socket, 6 A Current Rating, Push-In Termination | CU2DVA SSLZRA1SPDT6A @ 250VDin Rail158°F-40°F6/25"6APush In€12.43
SCHNEIDER ELECTRIC SSLZVA1 Slim Interface Relay Socket, 6 A Current Rating, Screw Termination | CU2DVB SSLZVA1DPDT6A @ 250VDin Rail158°F-40°F6/25"6AScrew Clamp€12.24
SCHNEIDER ELECTRIC SSL1D101BD Solid State Relay, 0.1 A Current Rating, 16 To 30V Dc, Pin Termination | CU2DXH SSL1D101BD--Socket176°F-4°F1/5"0.1APin€16.53
SCHNEIDER ELECTRIC SSL1A12BDR Solid State Relay, 2 A Current Rating, 15 To 30V Dc, Pin Termination | CU2DXK SSL1A12BDR--Socket176°F-4°F1/5"2APin€24.12
SCHNEIDER ELECTRIC SSL1A12JDR Solid State Relay, 2 A Current Rating, 3 To 12V Ac, Pin Termination | CU2DXL SSL1A12JDR--Socket176°F-4°F0.19"2APin€33.20
SCHNEIDER ELECTRIC SSL1A12JD Solid State Relay, 2 A Current Rating, 3 To 12V Dc, Pin Termination | CU2DXM SSL1A12JD--Socket176°F-4°F1/5"2APin€23.32
SCHNEIDER ELECTRIC SSL1D03JD Solid State Relay, 3.5 A Current Rating, 3 To 12V Dc, Pin Termination | CU2DXN SSL1D03JD--Socket176°F-4°F1/5"3.5APin€31.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC SSL1D101JD Solid State Relay, 0.1 A Current Rating, 3 To 12V Dc, Pin Termination
€16.73 /unit