Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC RXG15P7 Relay, Socket Mounted, 10 A Current Rating, 230V AC, 5 Pins/Terminals, Spdt | CP4LZD

SCHNEIDER ELECTRIC RXG15P7 Relay, Socket Mounted, 10 A Current Rating, 230V AC, 5 Pins/Terminals, Spdt

Item: CP4LZD Model: RXG15P7Cross Ref: 55WN79
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Ac Contact Rating10A @ 250V
Coil Voltage230V AC
Contact FormSPDT
Current Rating10A
Dc Contact Rating10A @ 30V
Dielectric Strength1000/5000V AC
Electrical ConnectionTab
Electrical Operating Durability100000
Mechanical Operating Durability10000000
Mfr. SeriesHARMONY RXG Series
Number Of Pins/terminals5
Relay Mounting StyleSocket
SealingEnclosed
Socket CodeH
Status IndicatorNo

Shipping Info:

Ship weight (kg) 0.0216
Ship height (cm)2.9
Ship length (cm)3.56
Ship width (cm)1.3
Country of OriginCN

Product Variants

ProductModelNumber Of Pins/terminalsCoil VoltageCurrent RatingContact FormDc Contact RatingStatus IndicatorPush-to-test ButtonSocket CodePrice
SCHNEIDER ELECTRIC RUMF23FD Relay, Socket Mounted, 10 A Current Rating, 110V DC, 8 Pins/Terminals, Dpdt | CP4LYN RUMF23FD8110V DC10ADPDT10A @ 28VLED Indicatormechanical FlagNo Test ButtonC€29.03
SCHNEIDER ELECTRIC RUMC23F7 Relay, Socket Mounted, 10 A Current Rating, 120V AC, 8 Pins/Terminals, Dpdt | CP4LYQ RUMC23F78120V AC10ADPDT10A @ 28VLED Indicatormechanical FlagNo Test ButtonA€21.84
SCHNEIDER ELECTRIC RUMC33GD Relay, Socket Mounted, 10 A Current Rating, 125V DC, 11 Pins/Terminals, 3Pdt | CP4LYT RUMC33GD11125V DC10A3PDT10A @ 28VLED Indicatormechanical FlagNo Test ButtonB-
RFQ
SCHNEIDER ELECTRIC 8501KPDR13P14V51 Relay, Socket Mounted, 10 A Current Rating, 12V DC, 11 Pins/Terminals, 3Pdt | CP4LYU 8501KPDR13P14V511112V DC10A3PDT10A @ 30VLED Indicatormechanical FlagNo Test ButtonB€145.13
SCHNEIDER ELECTRIC RUMF21JD Relay, Socket Mounted, 10 A Current Rating, 12V DC, 8 Pins/Terminals, Dpdt | CP4LYY RUMF21JD812V DC10ADPDT10A @ 28VMechanical FlagLockable Push Test ButtonC-
RFQ
SCHNEIDER ELECTRIC RUMC33P7 Relay, Socket Mounted, 10 A Current Rating, 230V AC, 11 Pins/Terminals, 3Pdt | CP4LYZ RUMC33P711230V AC10A3PDT10A @ 28VLED Indicatormechanical FlagNo Test ButtonB-
RFQ
SCHNEIDER ELECTRIC RUMF32P7 Relay, Socket Mounted, 10 A Current Rating, 230V AC, 11 Pins/Terminals, 3Pdt | CP4LZB RUMF32P711230V AC10A3PDT10A @ 28VLED Indicatormechanical FlagLockable Push Test ButtonC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC RXG15P7 Relay, Socket Mounted, 10 A Current Rating, 230V AC, 5 Pins/Terminals, Spdt
€17.41 /unit