Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC RPZF2 Socket 8 Pin Din Rail/panel 250v 16a | AF6PZX 1YAA9

SCHNEIDER ELECTRIC RPZF2 Socket 8 Pin Din Rail/panel 250v 16a

Item: AF6PZX Model: RPZF2Cross Ref: 1YAA9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay Socket
Base StyleSquare
Base Style - Relay SocketSquare
ColorBlack
Contact Rating16A @ 250V AC
Contact Terminal ArrangementMixed
Conventional Free Air Thermal Amps16A , Flat
Current Rating16A
Depth3.31"
Dielectric Strength2500V
Electrical ConnectionScrew Clamp
Electrical Connection - Relay SocketScrew Clamp
Electrical Connection TypeScrew
Finger SafeYes
Flat Pin Width0.18"
Height1.18"
Height - Relay Socket1.18"
Length3.31"
Number Of Pins8
Number Of Pins - Relay8
Number Of Terminals8
Pin ShapeFlat
Product Or Component TypeSocket
Rated Impulse Withstand Voltage4 kV
Socket CodeD
Socket DesignElevator
Socket StyleSquare
Socket TypeElevator, Finger Safe
Socket Type - RelayElevator
Status IndicatorMechanical Flag
Terminal TypeMixed, Screw Clamp
TerminalsScrew Clamp Mixed
Voltage250V
Width1.18"
Width - Relay Socket1.18"
Contact FormDPDT
Contact Rating (ac)16A @ 250V
Ip RatingIP20
Maximum Operating Temperature131°F
Minimum Operating Temperature-40°F
Socket Mounting StyleDIN-Rail & Surface
StandardsCE CERTIFIED, CSA CERTIFIED, IEC 61984, UL LISTED

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)3
Ship length (cm)8.41
Ship width (cm)3
HS code8536698000

Product Details:

Schneider Electric RPZF2 relay socket is designed for easy connections with RXM range relays and mount it on a rail, as well as allow easy wiring between bases.

Features:

  • This plug-in relay socket simplifies the installation or replacement of relays in large presses, motors, automotive equipment and other industrial devices.
  • It has a rated voltage of 250VAC with an output rating of 16A.
  • It features a mixed contact terminal arrangement for high-rated current use and space-saving design to allow flexibility & easy installation on the DIN rail / panel.

Standards and Approvals:

  • IEC 61984
  • UL
  • CSA
  • CE

Frequently Asked Questions:

Q. What is the purpose of screw terminals?

A. The pressure clamp screw terminals hold wires securely and provide strong electrical connections.

Q. What is an electromechanical relay?

A. An electromechanical relay is an electrically operated switch that uses a physical moving part to connect contacts. The movement of this contact is generated using electromagnetic forces from the input signal provided to the coil that allows the completion of the circuit.

Q. What is IP20 rating?

A. IP20 rating means that the relay is touch-proof and will be resistant to dust or objects over 12 mm in size.

Product Variants

ProductModelNumber Of PinsCurrent RatingSocket DesignFinger SafeSocket CodeSocket Mounting StyleContact FormDepthPkg. Qty.Price
SCHNEIDER ELECTRIC RUZC2M Socket 8 Pin Din Rail/panel 250v 12a | AF6NVV 1DPW4 RUZC2M810AElevatorYesA--3.07"1€7.36
SCHNEIDER ELECTRIC RUZSC2M Socket 8 Pin Din Rail/panel 250v 12a | AF6NVW 1DPW6 RUZSC2M812AElevatorYesA--4.13"1€9.59
SCHNEIDER ELECTRIC RUZSC3M Socket 11 Pin Din Rail/panel 250v 12a | AF6NVX 1DPW7 RUZSC3M1112AElevatorYesB--4.13"1€10.10
SCHNEIDER ELECTRIC RXZE2M114 Socket 14 Pin Din Rail/panel 250v 10a | AF6PYZ 1XZV3 RXZE2M1141410AElevatorYesG--3 1/4"1€10.59
SCHNEIDER ELECTRIC RXZE2M114M Socket 14 Pin Din Rail/panel 250v 10a | AF6PZA 1XZV4 RXZE2M114M1410AElevatorYesG--3.15"1€10.53
SCHNEIDER ELECTRIC RXZE2S108M Socket 8 Pin Din Rail/panel 250v 12a | AF6PZB 1XZV5 RXZE2S108M812AElevatorYesK--3 1/4"1€10.38
SCHNEIDER ELECTRIC RXZE2S111M Socket 11 Pin Din Rail/panel 250v 10a | AF6PZC 1XZV6 RXZE2S111M1110AElevatorYesR--3 1/4"1€10.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC RPZF2 Socket 8 Pin Din Rail/panel 250v 16a
€25.99 /unit