Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC RPM12F7 Relay 5-pin Spdt 15a 120vac | AF6PYB 1XZN4

SCHNEIDER ELECTRIC RPM12F7 Relay 5-pin Spdt 15a 120vac

Item: AF6PYB Model: RPM12F7Cross Ref: 1XZN4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Base TypeSquare
Coil Va Rating0.9 VA
Coil Voltage120V AC
Contact FormSPDT
Contact MaterialSilver Nickel
Contact Rating15A @ 277V AC/28V DC
Frequency50/60 Hz
Green Certification Or Other RecognitionRoHS.png
MountingSquare Plug In Socket
Number Of Pins5
Push-to-test ButtonLockable
Resistive Contact Amp Rating15A
Socket CodeL
Status IndicatorLED, Mechanical Flag
Contact Rating (ac)15A @ 250V
Contact Rating (dc)15A @ 28V
Current Rating15A
Dielectric Strength1500V AC Between Contacts With Micro Disconnection, 2000V AC Between Coil And Contact With Reinforced
Electrical Connection TypeTab
Electrical Operating Durability100000
Horsepower @ 120v AcNot Rated
Horsepower @ 240v AcNot Rated
Mechanical Operating Durability10000000
Motor RatedYes
Number Of Pins/terminals5
Relay Mounting StyleSocket
SealingEnclosed
SeriesHarmony RPM Series

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.69
Ship length (cm)4.01
Ship width (cm)1.4
HS code8536490080
Country of OriginCN

Product Variants

ProductModelContact FormContact MaterialNumber Of PinsSocket CodeStatus IndicatorResistive Contact Amp RatingCoil Va RatingContact RatingPrice
SCHNEIDER ELECTRIC RXM2AB1F7 Relay 8-pin Dpdt 12a 120vac | AF6NWC 1DPY4 RXM2AB1F7DPDTSilver Nickel8KMechanical Flag12A1.2 VA12A @ 277V AC/30V DC€12.31
SCHNEIDER ELECTRIC RPM32F7 Relay 11pin 3pdt 15a 120vac | AF6PXQ 1XZK1 RPM32F73PDTSilver Nickel11ELED, Mechanical Flag15A1.5 VA15A @ 277V AC/28V DC€21.23
SCHNEIDER ELECTRIC RPM42F7 Relay 14pin 4pdt 15a 120vac | AF6PXT 1XZK6 RPM42F74PDTSilver Nickel14FLED, Mechanical Flag15A1.5 VA15A @ 277V AC/28V DC€25.71
SCHNEIDER ELECTRIC RPM22F7 Relay 8-pin Dpdt 15a 120vac | AF6PXU 1XZK9 RPM22F7DPDTSilver Nickel8HLED, Mechanical Flag15A1.2 VA15A @ 277V AC/28V DC€16.80
SCHNEIDER ELECTRIC RXM4GB2F7 Relay 14pin 4pdt 3a 120vac | AF6PXZ 1XZL7 RXM4GB2F74PDTSilver Gold14KLED, Mechanical Flag3A1.2 VA3A @ 277V AC/30V DC€16.05
SCHNEIDER ELECTRIC RXM2AB2F7 Relay 8-pin Dpdt 12a 120vac | AF6PYF 1XZN9 RXM2AB2F7DPDTSilver Nickel8KLED, Mechanical Flag12A1.2 VA12A @ 277V AC/30V DC€14.61
SCHNEIDER ELECTRIC RXM4AB2F7 Relay 14pin 4pdt 6a 120vac | AF6PYL 1XZP5 RXM4AB2F74PDTSilver Nickel14KLED, Mechanical Flag6A1.2 VA6A @ 277V AC, 8A @ 30V DC€14.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC RPM12F7 Relay 5-pin Spdt 15a 120vac
€11.93 /unit