Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC RM17UBE16 Voltage Sensing Relay, DIN Rail Mounted, 6 Pins, 5 A, 24 to 48VAC/DC | CU2EVM

SCHNEIDER ELECTRIC RM17UBE16 Voltage Sensing Relay, DIN Rail Mounted, 6 Pins, 5 A, 24 to 48VAC/DC

Item: CU2EVM Model: RM17UBE16Cross Ref: 55WL95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€220.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVoltage Sensing Relay
Ac Contact Rating5A @ 24/48V
Base ShapeSquare
Body Depth2 21/25"
Body Height3.54"
Body Width0.69"
Body Width - Relay0.69"
Current Rating5A
Dc Contact Rating5A @ 24 To 48V
Drop-out Range-10% to +10%
Electrical Connection TypeScrew
Electrical Operating Durability100000
Frequency50/60 Hz
Input Voltage24-48V AC/DC
Ip RatingIP20, IP30
Max. Switching Amps5A
Max. Switching Capacity1250 VA
Max. Switching Current5A
Mechanical Operating Durability30000000
Min. Switching Amps10 mA
Min. Switching Current10 mA
Monitored ParametersOvercurrent, Undercurrent
Number Of Pins6
Number Of Pins - Relay6
Number Of Pins/terminals6
Overall Depth2 21/25"
Overall Height - Relay3.65"
Pick Up Range15-100V AC/DC
Power Consumption3.9 VA
Relay Mounting StyleDin Rail
Trip Delay0.1 sec. to 10 sec.

Shipping Info:

Ship weight (kg) 0.086
Ship height (cm)8.99
Ship length (cm)7.21
Ship width (cm)1.75
Country of OriginID

Product Variants

ProductModelNumber Of Pins/terminalsInput VoltageAc Contact RatingDc Contact RatingBody DepthBody WidthMonitored ParametersPower ConsumptionPrice
SCHNEIDER ELECTRIC RM22UA31MR Voltage Sensing Relay, DIN Rail Mounted, 12 Pins, 5 A, 20 to 80VAC/DC | CU2EVC RM22UA31MR1220-80V AC/DC8A @ 24/240V-3.13"0.89"Overcurrent, Undercurrent3.5 VA€179.90
SCHNEIDER ELECTRIC RM35UA11MW Voltage Sensing Relay, DIN Rail Mounted, 12 Pins, 5 A, 24 to 240VAC/DC | CU2EVD RM35UA11MW1224-240V AC/DC5A @ 24/240V5A @ 24 To 240V2 21/25"1.38"Overcurrent, Undercurrent3.5 VA€252.95
SCHNEIDER ELECTRIC RM22UA21MR Voltage Sensing Relay, DIN Rail Mounted, 12 Pins, 8 A, 24 to 240VAC/DC | CU2EVE RM22UA21MR1224-240V AC/DC8A @ 24/240V-3.13"0.89"Overvoltage3.5 VA€159.27
SCHNEIDER ELECTRIC RM22UA33MT Voltage Sensing Relay, DIN Rail Mounted, 12 Pins, 8 A, 24 to 240VAC/DC | CU2EVF RM22UA33MT1224-240V AC/DC8A @ 380/415V-3.13"0.89"Overcurrent, Undercurrent8 VA€198.75
SCHNEIDER ELECTRIC RM22UA23MR Voltage Sensing Relay, DIN Rail Mounted, 12 Pins, 8 A, 24 to 240VAC/DC | CU2EVG RM22UA23MR1224-240V AC/DC8A @ 24/240V-3.13"0.89"Overvoltage3.5 VA€216.46
SCHNEIDER ELECTRIC RM22UA22MR Voltage Sensing Relay, DIN Rail Mounted, 12 Pins, 8 A, 24 to 240VAC/DC | CU2EVH RM22UA22MR1224-240V AC/DC8A @ 24/240V-3.13"0.89"Overvoltage3.5 VA€161.62
SCHNEIDER ELECTRIC RM22UA32MR Voltage Sensing Relay, DIN Rail Mounted, 12 Pins, 8 A, 24 to 240VAC/DC | CU2EVJ RM22UA32MR1224-240V AC/DC8A @ 24/240V-3.13"0.89"Overcurrent, Undercurrent3.5 VA€159.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC RM17UBE16 Voltage Sensing Relay, DIN Rail Mounted, 6 Pins, 5 A, 24 to 48VAC/DC
€220.14 /unit