Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC RE17LHBM Time Delay Relay, DIN-Rail Mounted, 240VAC, 0.7 A, 6 Pins/Terminals, 1 sec to 100 hr | CU2EDU

SCHNEIDER ELECTRIC RE17LHBM Time Delay Relay, DIN-Rail Mounted, 240VAC, 0.7 A, 6 Pins/Terminals, 1 sec to 100 hr

Item: CU2EDU Model: RE17LHBMCross Ref: 55WL89
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Relay
Ac Contact Rating0.7A @ 250V
Adjustment MethodRotary Dip Switch
Amps Rating0.7A
Base ShapeSquare
Body Depth2 21/25"
Body Height3.54"
Body Width0.69"
Contact FormSolid State
Delay FunctionInterval
Electrical ConnectionScrew Terminal
Electrical Connection TypeScrew
Electrical Operating Durability100000000
Environmental ProtectionSealed
Frequency50/60 Hz
Input Voltage24-240V AC/DC
Ip RatingIP20, IP40, IP50
Max. Operating Temp.140°F
Min. Operating Temp.-4°F
Min. Time Setting1 sec.
Minimum Time Setting1 sec.
No. Of Pins6
No. Of Pins - Relay6
Number Of Delay Functions1
Number Of Pins/terminals6
Operating Time Accuracy-0.5% To +0.5%
Overall Depth3.54"
Overall Height3.54"
Power Consumption3 VA
Relay Mounting StyleDin Rail
Reset MethodTime Limit Reset
SealingSealed
Timing Relay FunctionalityOn Delay

Shipping Info:

Ship weight (kg) 0.067
Ship height (cm)8.99
Ship length (cm)7.21
Ship width (cm)1.75
Country of OriginID

Product Variants

ProductModelRelay Mounting StyleDelay FunctionElectrical Connection TypeInput VoltageAmps RatingContact FormMin. Time SettingSocket CodePrice
SCHNEIDER ELECTRIC TDR782XDXA-110A Single Function Time Delay Relay, Socket Mounted, 110V AC, 5 A, 14 Pins/Terminals | CU2EDF TDR782XDXA-110ASocketOn DelayPin110V AC5A4PDT0.1 sec.G€52.51
SCHNEIDER ELECTRIC TDR782XBXA-110A Single Function Time Delay Relay, Socket Mounted, 110V AC, 5 A, 8 Pins/Terminals, On Delay | CU2EDG TDR782XBXA-110ASocketOn DelayPin110V AC5ADPDT0.1 sec.Q€58.13
SCHNEIDER ELECTRIC TDR782XBXA-12D Single Function Time Delay Relay, Socket Mounted, 12V DC, 5 A, 8 Pins/Terminals, On Delay | CU2EDH TDR782XBXA-12DSocketOn DelayPin12V DC5ADPDT0.1 sec.Q€58.13
SCHNEIDER ELECTRIC TDR782XDXA-230A Single Function Time Delay Relay, Socket Mounted, 230V AC, 5 A, 14 Pins/Terminals | CU2EDJ TDR782XDXA-230ASocketOn DelayPin230V AC5A4PDT0.1 sec.G€52.51
SCHNEIDER ELECTRIC TDR782XBXA-230A Single Function Time Delay Relay, Socket Mounted, 230V AC, 5 A, 8 Pins/Terminals, On Delay | CU2EDK TDR782XBXA-230ASocketOn DelayPin230V AC5ADPDT0.1 sec.Q€58.13
SCHNEIDER ELECTRIC TDR782XDXA-24A Single Function Time Delay Relay, Socket Mounted, 24V AC, 5 A, 14 Pins/Terminals, On Delay | CU2EDL TDR782XDXA-24ASocketOn DelayPin24V AC5A4PDT0.1 sec.G€52.51
SCHNEIDER ELECTRIC TDR782XBXA-24A Single Function Time Delay Relay, Socket Mounted, 24V AC, 5 A, 8 Pins/Terminals, On Delay | CU2EDM TDR782XBXA-24ASocketOn DelayPin24V AC5ADPDT0.1 sec.-€58.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC RE17LHBM Time Delay Relay, DIN-Rail Mounted, 240VAC, 0.7 A, 6 Pins/Terminals, 1 sec to 100 hr
€83.73 /unit