Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC NSYTRABPV8 Blank Marking Card 42 Characters | AF7YVH 23NY24

SCHNEIDER ELECTRIC NSYTRABPV8 Blank Marking Card 42 Characters

Item: AF7YVH Model: NSYTRABPV8Cross Ref: 23NY24
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlank Marking Card
Accessory / Separate Part CategoryMarking Accessory
Background ColourWhite
ColorWhite
Compatible WithTerminal Block
Length0.41"
Length (straight Wireway)0.41"
MaterialNylon
Number Of Characters42
Number Of Markers Per Strip7
Number Of Strips6
Product Or Component TypeMarking Card
Rohs CompliantYes
Type42 Characters
Type Of MarkingBlank

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.48
Ship length (cm)1.04
Ship width (cm)0.56
HS code3926909980
Country of OriginPL

Product Variants

ProductModelNumber Of Markers Per StripTypeNumber Of CharactersColorMaterialNumber Of StripsPrice
SCHNEIDER ELECTRIC NSYTRABPV5 Blank Marking Card 72 Characters | AF7YVF 23NY22 NSYTRABPV51272 Characters72WhiteNylon6€8.97
SCHNEIDER ELECTRIC NSYTRABPV6 Blank Marking Card 60 Characters | AF7YVG 23NY23 NSYTRABPV61060 Characters60WhiteNylon6€8.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC NSYTRABPV8 Blank Marking Card 42 Characters
€6.93 /unit