Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC NSYTRABPV5 Blank Marking Card 72 Characters | AF7YVF 23NY22

SCHNEIDER ELECTRIC NSYTRABPV5 Blank Marking Card 72 Characters

Item: AF7YVF Model: NSYTRABPV5Cross Ref: 23NY22
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlank Marking Card
Accessory / Separate Part CategoryMarking Accessory
Background ColourWhite
ColorWhite
Compatible WithTerminal Block
Length0.41"
Length (straight Wireway)0.41"
MaterialNylon
Number Of Characters72
Number Of Markers Per Strip12
Number Of Strips6
Product Or Component TypeMarking Card
Rohs CompliantYes
Type72 Characters
Type Of MarkingBlank
Compatible Grainger Part Number23NY07, 23NY08
Compatible Manufacturer Model NumberNSYTRV22, NSYTRV22BL
MarkingUnmarked
Overall Length0.41"
StandardsREACH

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.48
Ship length (cm)1.04
Ship width (cm)0.05
HS code8538907080
Country of OriginPL

Product Variants

ProductModelNumber Of Markers Per StripTypeNumber Of CharactersColorMaterialNumber Of StripsPrice
SCHNEIDER ELECTRIC NSYTRABPV6 Blank Marking Card 60 Characters | AF7YVG 23NY23 NSYTRABPV61060 Characters60WhiteNylon6€8.90
SCHNEIDER ELECTRIC NSYTRABPV8 Blank Marking Card 42 Characters | AF7YVH 23NY24 NSYTRABPV8742 Characters42WhiteNylon6€6.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC NSYTRABPV5 Blank Marking Card 72 Characters
€10.98 /unit