Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC M9R81463 Iec Supplementary Protector, 63 A, 240 Vac, 26 Ma Rated Residual Current | CU2BTD

SCHNEIDER ELECTRIC M9R81463 Iec Supplementary Protector, 63 A, 240 Vac, 26 Ma Rated Residual Current

Item: CU2BTD Model: M9R81463Cross Ref: 482N46
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,529.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Supplementary Protector
Ac Voltage Rating240V AC
Amps63A
ApplicationDistribution, Ground Fault Protection
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleDin Rail
Curve TypeA
Dc Voltage RatingNot Rated
Depth2 9/25"
Length3.19"
Max. Air Rating1.5 kA At 240V AC
Max. Wire Size2 AWG
Mfr. SeriesGFP Series
Min. Wire Size18 AWG
Number Of Poles4
Phase3
Rated Residual Current26 mA
Terminal ConnectionTunnel
Trip TypeThermal Magnetic
Width2.83"
Meets Ul TypeUL 1053
SeriesGFP Series
StandardsEN/IEC 61008-1

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)5.99
Ship length (cm)8.1
Ship width (cm)7.19
Country of OriginES

Product Variants

ProductModelPhaseAmpsNumber Of PolesMax. Air RatingRated Residual CurrentAc Voltage RatingMax. Wire SizeMin. Wire SizePrice
SCHNEIDER ELECTRIC M9R84491 Iec Supplementary Protector, 100 A, 240 Vac, 260 Ma Rated Residual Current | CU2BRM M9R844913100A41.5 kA At 240V AC260 mA240V AC2 AWG18 AWG€1,645.35
SCHNEIDER ELECTRIC M9R81225 Iec Supplementary Protector, 25 A, 240 Vac, 26 Ma Rated Residual Current | CU2BRQ M9R81225125A210 kA At 240V AC26 mA240V AC2 AWG18 AWG€732.18
SCHNEIDER ELECTRIC M9R41225 Iec Supplementary Protector, 25 A, 240 Vac, 26 Ma Rated Residual Current | CU2BRR M9R41225125A210 kA At 240V AC26 mA240V AC2 AWG18 AWG€807.30
SCHNEIDER ELECTRIC M9R81425 Iec Supplementary Protector, 25 A, 240 Vac, 26 Ma Rated Residual Current | CU2BRT M9R81425325A410 kA At 240V AC26 mA240V AC2 AWG18 AWG€794.84
SCHNEIDER ELECTRIC M9R84225 Iec Supplementary Protector, 25 A, 240 Vac, 260 Ma Rated Residual Current | CU2BRU M9R84225125A21.5 kA At 240V AC260 mA240V AC2 AWG18 AWG€516.05
SCHNEIDER ELECTRIC M9R84425 Iec Supplementary Protector, 25 A, 240 Vac, 260 Ma Rated Residual Current | CU2BRV M9R84425325A41.5 kA At 240V AC260 mA240V AC2 AWG18 AWG€543.30
SCHNEIDER ELECTRIC M9R44225 Iec Supplementary Protector, 25 A, 240 Vac, 260 Ma Rated Residual Current | CU2BRW M9R44225125A210 kA At 240V AC260 mA240V AC2 AWG18 AWG€572.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC M9R81463 Iec Supplementary Protector, 63 A, 240 Vac, 26 Ma Rated Residual Current
€1,529.39 /unit