RED DEVIL 05025-X1 Paint Shaker Explosion Proof 5 gallon Pails | AG4KAE 34AU66

RED DEVIL 05025-X1 Gyroscopic Paint Mixer, Explosion Proof, 110V, 60Hz

Item: AG4KAE Model: 05025-X1Cross Ref: 34AU66
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€20,594.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPaint Mixer
Depth34"
Height46 1/2"
Load Capacity125 lbs.
StyleExplosion Proof Electric
TypeGyroscopic Explosion Proof
Unit Weight440 lbs.
Voltage110V
Width35"

Shipping Info:

Ship weight (kg) 220.5
Ship height (cm)160.02
Ship length (cm)104.14
Ship width (cm)99.06
HS code8479899895

Product Details:

Red Devil 05025-X1 5-gallon paint shaker is ideal for thoroughly mixing paint in cans or buckets. Its advanced direct-drive gear system provides efficient power transmission from the gearbox to the rotating arm assembly. It accepts both plastic and metal containers.

Features:

  • Features a gyroscopic mixing action with a direct-drive gear system for turning buckets / cans in every direction simultaneously for uniformity.
  • Gear drive prevents second axis motion slippage.
  • Safety interlock interrupts machine operation if the door is open.
  • Built-in roller assists with loading and unloading.

Standards and Approvals:

  • Explosion-proof motor for use in Class I, Division I, Groups C & D hazardous (classified) locations.

Frequently Asked Questions:

Q. How do you remove a pail?

A.

  • Hold the ratchet lever open while turning the crank handle counterclockwise to raise the clamp all the way to the top.
  • Unhook the bail spring.
  • Take out the pail.
  • Grab the pail handle and pull forward, allowing the pail's base to leverage itself off the strike plate near the roller.
  • To remove the pail from the machine, pull the handle.

Q. What are the things to keep in mind while cleaning this 5-gallon paint shaker?

A.

  • It is critical to keep the machine clean in order for it to operate reliably.
  • Spilt water-based / glycol colourants or base paints on machine surfaces can be removed with lukewarm water and a mild detergent.
  • Avoid using abrasives to clean its surfaces.

Product Variants

ProductModelTypeUnit WeightLoad CapacityVoltageStylePrice
RED DEVIL 05025P3 Gyroscopic Paint Mixer, Digital display timer, 110V, 60Hz, 2 and 3 min Timer | CH9CAD 05025P3Gyroscopic506 lbs.125 lbs.110V--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RED DEVIL 05025-X1 Gyroscopic Paint Mixer, Explosion Proof, 110V, 60Hz
€20,594.61 /unit