Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC LUCA12BL Stdcntrlunitcl103Ph 312A 24Vdc, 3 to 12A, 10, 3 Poles, Thermal | CU2CRZ

SCHNEIDER ELECTRIC LUCA12BL Overload Module, 24Vdc, 3 to 12A, 10, 3 Poles, Thermal

Item: CU2CRZ Model: LUCA12BLCross Ref: 48P489
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPole
Body Depth2 9/25"
Body Height2 3/5"
Body Width1.77"
Compatible With SeriesTesys Ultra
Current Range3-12A
Frame / Series / Class / CodeClass 10
Kit Required For Retrofit Mtg.No
Maximum Rated Motor Current Adjustment12A
Minumum Rated Motor Amps Adjustment3A
Number Of Poles3
Overall Height2 3/5"
Phase3
Reset TypeManual
Sensing MethodThermal
Separate MountingNo
Terminal Connection TypeWire Leads
Trip Class (overload)10
Use WithMfr. Series LUA1C Contactors
Advanced Control CapabilitiesNo
Coil Voltage24V DC
Control Unit Current Compatibility12/32A
Maximum Operating Temperature158°F
Maximum Overload Current Rating12A
Maximum Voltage Rating690V AC
Minimum Operating Temperature-13°F
Minimum Overload Current Rating3A
Nominal Coil Voltage24V DC
StandardsASEFA, ATEX COMPLIANT, CCC, CE, CSA C22.2 NO 60947-4-1, EAC, EN 60947-6-2, IEC 60947-6-2, REACH, ROHS, UL LISTED 60947-4-1
Trip Class10

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelDepthBody DepthBody HeightBody WidthKit Required For Retrofit Mtg.Overall HeightReset TypeSensing MethodPrice
SCHNEIDER ELECTRIC LA7F407 Bimetalic Overload Relay Connector Iec | CU2ARF LA7F407---------
RFQ
SCHNEIDER ELECTRIC LR3D3561 5570A Class 20 Iec Overload Relay | CU2CKN LR3D3561121 mm-------€206.12
SCHNEIDER ELECTRIC LR3D3563 6380A Class 20 Iec Overload Relay | CU2CKP LR3D3563121 mm-------€199.99
SCHNEIDER ELECTRIC LR2K0321 Bimetallic Overload Relay 575Vac 14A Iec | CU2CKQ LR2K032165 mm-------€97.71
SCHNEIDER ELECTRIC LR2D3553 Bimetallic Overload Relay 575Vac 32A Iec | CU2CKR LR2D3553121 mm-------€168.23
SCHNEIDER ELECTRIC LRD3365 Bimetallic Overload Relay 600V 104A Iec | CU2CKT LRD3365115 mm-------€204.35
SCHNEIDER ELECTRIC LR3D14 Bimetallic Overload Relay 600V 10A Iec, 7 to 10A, 10A, Thermal | CU2CKU LR3D1470 mm2 19/25"2 3/5"1.77"No2 3/5"ManualThermal€99.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC LUCA12BL Overload Module, 24Vdc, 3 to 12A, 10, 3 Poles, Thermal
€188.89 /unit