SCHNEIDER ELECTRIC LRD365 Overload Relay Class 10 48 - 65a | AG7FPH 6KYC8

SCHNEIDER ELECTRIC LRD365 Overload Relay Class 10 48 - 65a

Item: AG7FPH Model: LRD365Cross Ref: 6KYC8
In Stock : 21 Units

Get it by Friday, Jun 13

€186.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Relay
Amps48-65A
Body Depth4 21/25"
Body Height2 19/25"
Body Width2.17"
Compatible With SeriesTesys Deca
Depth4 21/25"
FeaturesSingle Phase Sensitivity
Height2 19/25"
Impulse Withstand Voltage6 kV
Kit Required For Retrofit Mtg.No
Maximum Overload Relay Current Setting65A
Min. Overload Relay Amps Setting48A
Mounting StyleDirect To Contactor
Number Of Poles3
Overall Height2 19/25"
Overload Protection TypeThermal
Product TypeDifferential Thermal Overload Relay
Relay ApplicationMotor Protection
Reset TypeManual
Sensing MethodBimetallic
Separate MountingYes
Starter TypeIEC
Terminal Connection TypeScrew Clamp Terminals
Width2.17"
Auxiliary Contacts Included1NO/1NC
Compatible Contactor SeriesSeries TeSys Deca
Compatible ContactorsTeSys Deca (50 to 65 Amp Models)
Ip RatingIP20
Maximum Voltage Rating690V AC
Minimum Overload Relay Current Setting48A
Phase Loss SensitivityYes
Relay Mounting StyleDirect To Contactor
Relay StyleIEC
StandardsCSA C22.2 NO 60947-4-1, CSA C22.2 NO 60947-5-1, EN 50495, EN/IEC 60947-4-1, EN/IEC 60947-5-1, GB/T 14048.4, GB/T 14048.5, REACH, ROHS, UL 60947-4-1, UL 60947-5-1
Thermal Units RequiredNone (Relay Includes Integrated Bimetallic Elements)
Trip ClassClass 10A
Wire Termination TypeScrew Clamp

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)7.01
Ship length (cm)12.29
Ship width (cm)5.51
HS code8536504000
Country of OriginFR

Product Variants

ProductModelSensing MethodReset TypeHeightDepthBody HeightBody WidthOverall HeightBody DepthPrice
SCHNEIDER ELECTRIC LRD4365 Overload Relay Class 10 80 - 104a | AF9JAH 2MMY1 LRD4365Bimetallic-4.29"5.19"----€603.08
SCHNEIDER ELECTRIC LRD4367 Overload Relay Class 10 95 - 120a | AF9JAJ 2MMY2 LRD4367Bimetallic-4.29"5.19"----€449.80
SCHNEIDER ELECTRIC LRD3353 Overload Relay Class 10 23 - 32a | AG6PMD 3DE26 LRD3353ThermalManual4 21/25"4 19/25"4 21/25"2.95"4 21/25"4 19/25"€190.91
SCHNEIDER ELECTRIC LRD3355 Overload Relay Class 10 30 - 40a | AG6PME 3DE27 LRD3355ThermalManual4 21/25"4 19/25"4 21/25"2.95"4 21/25"4 19/25"€195.58
SCHNEIDER ELECTRIC LRD3357 Overload Relay Class 10 37 - 50a | AG6PMF 3DE28 LRD3357ThermalManual4 21/25"4 19/25"4 21/25"2.95"4 21/25"4 19/25"€190.91
SCHNEIDER ELECTRIC LRD3359 Overload Relay Class 10 48 - 65a | AG6PMG 3DE29 LRD3359ThermalManual4 21/25"4 19/25"4 21/25"2.95"4 21/25"4 19/25"€159.80
SCHNEIDER ELECTRIC LRD3361 Overload Relay Class 10 55 - 70a | AG6PMH 3DE30 LRD3361BimetallicManual4 21/25"4 19/25"4 21/25"2.95"4 21/25"4 19/25"€204.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC LRD365 Overload Relay Class 10 48 - 65a
€186.43 /unit