Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC LR3D08 Bimetallic Overload Relay 600V 4A Iec, 2.5 to 4A, 10A, Thermal | CU2CLA

SCHNEIDER ELECTRIC LR3D08 Bimetallic Overload Relay 600V 4A Iec, 2.5 to 4A, 10A, Thermal

Item: CU2CLA Model: LR3D08Cross Ref: 48P893
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Amps Range2.5-4A
Body Depth2 19/25" , 2.78"
Body Height2 14/25" , 2 3/5"
Body Width1 19/25" , 1.77"
Compatible With SeriesTesys Deca
Depth70 mm
Impulse Withstand Voltage6 kV
Includes Mounting HardwareNot Applicable
Kit Required For Retrofit Mtg.No
Maximum Overload Relay Current Setting4A
Min. Overload Relay Amps Setting2.5A
Mounting StyleDirect To Contactor
Number Of Poles3
Overall Height2 3/5"
Overload Protection TypeThermal
Product TypeNon Differential Thermal Overload Relay
Relay ApplicationMotor Protection
Reset TypeAuto, Manual , Manual
Sensing MethodThermal
Separate MountingNo
Terminal Connection TypeScrew Clamp Terminals
Trip Class10A
Auxiliary Contacts Included1NO/1NC
Compatible Contactor SeriesSeries TeSys Deca
Compatible ContactorsTeSys Deca (9 to 38 Amp Models)
Ip RatingIP20
Maximum Voltage Rating690V AC
Minimum Overload Relay Current Setting2.5A
Phase Loss SensitivityNo
Relay Mounting StyleDirect To Contactor
Relay StyleIEC
StandardsCSA C22.2 NO 60947-4-1, CSA C22.2 NO 60947-5-1, EN 50495, EN/IEC 60947-4-1, EN/IEC 60947-5-1, GB/T 14048.4, GB/T 14048.5, REACH, ROHS, UL 60947-4-1, UL 60947-5-1
Thermal Units RequiredNone (Relay Includes Integrated Bimetallic Elements)
Wire Termination TypeScrew Clamp

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)6.6
Ship length (cm)7.01
Ship width (cm)4.5
Country of OriginFR

Product Variants

ProductModelDepthBody DepthBody HeightBody WidthKit Required For Retrofit Mtg.Overall HeightReset TypeSensing MethodPrice
SCHNEIDER ELECTRIC LA7F407 Bimetalic Overload Relay Connector Iec | CU2ARF LA7F407---------
RFQ
SCHNEIDER ELECTRIC LR3D3561 5570A Class 20 Iec Overload Relay | CU2CKN LR3D3561121 mm-------€206.12
SCHNEIDER ELECTRIC LR3D3563 6380A Class 20 Iec Overload Relay | CU2CKP LR3D3563121 mm-------€199.99
SCHNEIDER ELECTRIC LR2K0321 Bimetallic Overload Relay 575Vac 14A Iec | CU2CKQ LR2K032165 mm-------€97.71
SCHNEIDER ELECTRIC LR2D3553 Bimetallic Overload Relay 575Vac 32A Iec | CU2CKR LR2D3553121 mm-------€168.23
SCHNEIDER ELECTRIC LRD3365 Bimetallic Overload Relay 600V 104A Iec | CU2CKT LRD3365115 mm-------€204.35
SCHNEIDER ELECTRIC LR3D14 Bimetallic Overload Relay 600V 10A Iec, 7 to 10A, 10A, Thermal | CU2CKU LR3D1470 mm2 19/25"2 3/5"1.77"No2 3/5"ManualThermal€99.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC LR3D08 Bimetallic Overload Relay 600V 4A Iec, 2.5 to 4A, 10A, Thermal
€105.41 /unit