Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC LC2D65ABBE Iec Magnetic Contactor, 24 V Dc Coil Volts, 65 A | CU2BQF

SCHNEIDER ELECTRIC LC2D65ABBE Iec Magnetic Contactor, 24 V Dc Coil Volts, 65 A

Item: CU2BQF Model: LC2D65ABBECross Ref: 482Z76
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€790.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
ApplicationMotor Control, Resistive Load
Aux. Contact Configuration1NO/1NC
Coil Volts24V DC
Depth4 18/25"
Embedded Surge SuppressorNo
Enclosure Nema RatingNo Enclosure
Frequency50/60 Hz
Full Load Amps-inductive65A
Full Load Amps-resistive80A
Height4 4/5"
Horsepower @ Three Phase (600 Vac)50 hp
Horsepower @ Three Phase - 480v Ac40 hp
Hp @ 1 Phase - 120v5 hp
Hp @ 1 Phase - 240v10 hp
Hp @ 3 Phase - 208v20 hp
Hp @ 3 Phase - 240v20 hp
Hp @ 3 Phase - 480v40 hp
Hp @ 3 Phase - 575v50 hp
Impulse Withstand Voltage6 kV
Includes Auxiliary ContactsYes
Includes Protective CoverYes
Mounts OnPlate, Rail
Non-overlap Time1.5 ms
Number Of Auxillary Contacts2
Number Of Normally Open Main Contacts3
Number Of Poles3
Rated Insulation Volts690V
Resistance PropertiesFire Resistant, Insulation Resistant
ReversibleYes
Reversing CapabilityReversing
Terminal Connection TypeScrew Clamp Terminals
Watts Loss0.5 W
Width4.69"
Auxiliary Contacts Included1NO/1NC
Coil Voltage24V DC
Contactor StyleIEC
Electrical Operating Durability1800000, 500000
Full Load Current - Inductive65A
Full Load Current - Resistive80A
Horsepower @ Single Phase - 120v Ac5 hp
Horsepower @ Single Phase - 240v Ac10 hp
Horsepower @ Three Phase - 208v Ac20 hp
Horsepower @ Three Phase - 240v Ac20 hp
Horsepower @ Three Phase - 600v Ac50 hp
Integrated Surge SuppressionNo
Ip RatingIP20
Main Power Pole Contact Form3NO
Maximum Operating Temperature140°F
Maximum Voltage Rating690V AC
Mechanical Operating Durability6000000
Minimum Operating Temperature-40°F
Nema Enclosure RatingNo Enclosure
Nominal Coil Voltage @ 60hz24V DC
Overall Depth4.72"
Overall Height4 4/5"
Overall Width4.69"
SeriesTeSys Deca
StandardsCCC, CSA, CSA C22.2 NO 60947-4-1, DNV-GL, EAC, EN/IEC 60947-4-1, EN/IEC 60947-5-1, IEC 60335-1, KC, LROS, UKCA, UL 60947-4-1, UL LISTED
Wire Termination TypeScrew Clamp

Shipping Info:

Ship weight (kg) 2.0835
Ship height (cm)12.19
Ship length (cm)11.99
Ship width (cm)11.91
Country of OriginFR

Product Variants

ProductModelNumber Of PolesCoil VoltsHeightReversibleDepthHp @ 3 Phase - 240vHp @ 1 Phase - 240vEnclosure Nema RatingPrice
SCHNEIDER ELECTRIC LC1F630 IEC Magnetic Contactor 600VAC 630A | AJ2DNP 48N704 LC1F630-600V AC------€10,874.25
SCHNEIDER ELECTRIC LP1K1201BD IEC Magnetic Contactor 24V Coil 12A | AJ2DNQ 48N743 LP1K1201BD-24V------€161.51
SCHNEIDER ELECTRIC LP1K0601BD3 IEC Magnetic Contactor 24VDC Coil 6A | AJ2DNR 48N748 LP1K0601BD3324V DC58 mm-57 mm---€164.12
SCHNEIDER ELECTRIC LC1D50AF7 IEC Magnetic Contactor 110V Coil 50A | AJ2DNT 48N773 LC1D50AF73110V122 mm-120 mm15 hp7 1/2 hp-€462.13
SCHNEIDER ELECTRIC LC1D18E7 IEC Magnetic Contactor 48V Coil 18A | AJ2DNU 48N854 LC1D18E7348V77 mm-86 mm5 hp3 hp-€243.88
SCHNEIDER ELECTRIC LC1D18F7 IEC Magnetic Contactor 110V Coil 18A | AJ2DNV 48N855 LC1D18F7-110V------€234.95
SCHNEIDER ELECTRIC LC1D258F7 IEC Magnetic Contactor 110V Coil 25A | AJ2DNW 48N863 LC1D258F74110V4.13"No3.9"--No Enclosure€372.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC LC2D65ABBE Iec Magnetic Contactor, 24 V Dc Coil Volts, 65 A
€790.93 /unit