Item | IEC Magnetic Contactor |
Application | Resistive Load |
Aux. Contact Configuration | 1NO/1NC |
Coil Volts | 120V AC |
Depth | 3.9" |
Embedded Surge Suppressor | No |
Enclosure Nema Rating | No Enclosure |
Features | Without Built-In Suppressor Module |
Frequency | 50/60 Hz |
Full Load Amps-inductive | 32A |
Full Load Amps-resistive | 32A |
Height | 3.58" |
Impulse Withstand Voltage | 6 kV |
Includes Auxiliary Contacts | Yes |
Includes Protective Cover | Yes |
Inrush Va | 70 VA |
Mounts On | Plate, Rail |
Non-overlap Time | 1.5 ms |
Number Of Auxillary Contacts | 2 |
Number Of Normally Open Main Contacts | 4 |
Number Of Poles | 4 |
Resistance Properties | Fire Resistant, Insulation Resistant |
Reversible | No |
Terminal Connection Type | Screw Clamp Terminals |
Width | 1.77" |
Auxiliary Contacts Included | 1NO/1NC |
Coil Voltage | 120V AC |
Contactor Style | IEC |
Electrical Operating Durability | 1000000 |
Full Load Current - Inductive | 32A |
Integrated Surge Suppression | No |
Ip Rating | IP20 |
Main Power Pole Contact Form | 4NO |
Maximum Operating Temperature | 140°F |
Maximum Voltage Rating | 690V AC |
Mechanical Operating Durability | 15000000 |
Minimum Operating Temperature | -40°F |
Nema Enclosure Rating | No Enclosure |
Nominal Coil Voltage @ 60hz | 120V AC |
Overall Depth | 3.9" |
Overall Height | 3.58" |
Overall Width | 1.77" |
Reversing Capability | Non-Reversing |
Series | TeSys Deca |
Standards | BV, CCC, CSA, CSA C22.2 NO 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UL 508, UL LISTED |
Wire Termination Type | Screw Clamp |