Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC LC1D258G7 Iec Magnetic Contactor, 120 VAC Coil Volts, 25 A | CU2BND

SCHNEIDER ELECTRIC LC1D258G7 Iec Magnetic Contactor, 120 VAC Coil Volts, 25 A

Item: CU2BND Model: LC1D258G7Cross Ref: 48N864
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€351.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
ApplicationResistive Load
Aux. Contact Configuration1NO/1NC
Coil Volts120V AC
Depth3.9"
Embedded Surge SuppressorNo
Enclosure Nema RatingNo Enclosure
FeaturesWithout Built-In Suppressor Module
Frequency50/60 Hz
Full Load Amps-inductive25A
Full Load Amps-resistive40A
Height4.13"
Impulse Withstand Voltage6 kV
Includes Auxiliary ContactsYes
Includes Protective CoverYes
Inrush Va70 VA
Mounts OnPlate, Rail
Non-overlap Time1.5 ms
Number Of Auxillary Contacts2
Number Of Normally Closed Main Contacts2
Number Of Normally Open Main Contacts2
Number Of Poles4
Product Or Component TypeContactor
Protective CoverWith
Resistance PropertiesFire Resistant, Insulation Resistant
ReversibleNo
Terminal Connection TypeScrew Clamp Terminals
Width1.77"
Auxiliary Contacts Included1NO/1NC
Coil Voltage120V AC
Contactor StyleIEC
Electrical Operating Durability1400000
Full Load Current - Inductive25A
Full Load Current - Resistive40A
Integrated Surge SuppressionNo
Ip RatingIP20
Main Power Pole Contact Form2NO/2NC
Maximum Operating Temperature140°F
Maximum Voltage Rating690V AC
Mechanical Operating Durability15000000
Minimum Operating Temperature-40°F
Nema Enclosure RatingNo Enclosure
Nominal Coil Voltage @ 60hz120V AC
Overall Depth3.9"
Overall Height4.13"
Overall Width1.77"
Reversing CapabilityNon-Reversing
SeriesTeSys Deca
StandardsCB, CCC, CSA, CSA C22.2 NO 60947-4-1, CSA C22.2 NO 60947-5-1, EAC, EN 60947-4-1, EN 60947-5-1, EU-RO-MR BY DNV-GL, GB/T 14048.4, IEC 60947-4-1, IEC 60947-5-1, UKCA, UL 60947-4-1, UL 60947-5-1, UL LISTED
Wire Termination TypeScrew Clamp

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)10.49
Ship length (cm)9.91
Ship width (cm)4.5

Product Variants

ProductModelNumber Of PolesCoil VoltsHeightReversibleDepthHp @ 3 Phase - 240vHp @ 1 Phase - 240vEnclosure Nema RatingPrice
SCHNEIDER ELECTRIC LC1F630 IEC Magnetic Contactor 600VAC 630A | AJ2DNP 48N704 LC1F630-600V AC------€10,874.25
SCHNEIDER ELECTRIC LP1K1201BD IEC Magnetic Contactor 24V Coil 12A | AJ2DNQ 48N743 LP1K1201BD-24V------€161.51
SCHNEIDER ELECTRIC LP1K0601BD3 IEC Magnetic Contactor 24VDC Coil 6A | AJ2DNR 48N748 LP1K0601BD3324V DC58 mm-57 mm---€164.12
SCHNEIDER ELECTRIC LC1D50AF7 IEC Magnetic Contactor 110V Coil 50A | AJ2DNT 48N773 LC1D50AF73110V122 mm-120 mm15 hp7 1/2 hp-€462.13
SCHNEIDER ELECTRIC LC1D18E7 IEC Magnetic Contactor 48V Coil 18A | AJ2DNU 48N854 LC1D18E7348V77 mm-86 mm5 hp3 hp-€243.88
SCHNEIDER ELECTRIC LC1D18F7 IEC Magnetic Contactor 110V Coil 18A | AJ2DNV 48N855 LC1D18F7-110V------€234.95
SCHNEIDER ELECTRIC LC1D258F7 IEC Magnetic Contactor 110V Coil 25A | AJ2DNW 48N863 LC1D258F74110V4.13"No3.9"--No Enclosure€372.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC LC1D258G7 Iec Magnetic Contactor, 120 VAC Coil Volts, 25 A
€351.96 /unit