Item | IEC Magnetic Contactor |
Application | Motor Control, Resistive Load |
Aux. Contact Configuration | 1NO/1NC |
Coil Volts | 24V DC |
Depth | 3.74" |
Embedded Surge Suppressor | Yes |
Enclosure Nema Rating | No Enclosure |
Features | With Integral Suppression Device |
Frequency | 50/60 Hz |
Full Load Amps-inductive | 12A |
Full Load Amps-resistive | 16A |
Height | 3.9" |
Horsepower @ Three Phase (600 Vac) | 10 hp |
Horsepower @ Three Phase - 480v Ac | 7 1/2 hp |
Hp @ 1 Phase - 120v | 1/2 hp |
Hp @ 1 Phase - 240v | 2 hp |
Hp @ 3 Phase - 208v | 3 hp |
Hp @ 3 Phase - 240v | 3 hp |
Hp @ 3 Phase - 480v | 7 1/2 hp |
Hp @ 3 Phase - 575v | 10 hp |
Impulse Withstand Voltage | 6 kV |
Includes Auxiliary Contacts | Yes |
Includes Protective Cover | Yes |
Mounts On | Plate, Rail |
Non-overlap Time | 1.5 ms |
Number Of Auxillary Contacts | 2 |
Number Of Normally Open Main Contacts | 3 |
Number Of Poles | 3 |
Resistance Properties | Fire Resistant, Insulation Resistant |
Reversible | No |
Terminal Connection Type | Spring Loaded Terminals |
Width | 1.77" |
Auxiliary Contacts Included | 1NO/1NC |
Coil Voltage | 24V DC |
Contactor Style | IEC |
Electrical Operating Durability | 2000000, 800000 |
Full Load Current - Inductive | 12A |
Full Load Current - Resistive | 16A |
Horsepower @ Single Phase - 120v Ac | 1/2 hp |
Horsepower @ Single Phase - 240v Ac | 2 hp |
Horsepower @ Three Phase - 208v Ac | 3 hp |
Horsepower @ Three Phase - 240v Ac | 3 hp |
Horsepower @ Three Phase - 600v Ac | 10 hp |
Integrated Surge Suppression | Yes |
Ip Rating | IP20 |
Main Power Pole Contact Form | 3NO |
Maximum Operating Temperature | 140°F |
Maximum Voltage Rating | 690V AC |
Mechanical Operating Durability | 30000000 |
Minimum Operating Temperature | -40°F |
Nema Enclosure Rating | No Enclosure |
Nominal Coil Voltage @ 60hz | 24V DC |
Overall Depth | 3.74" |
Overall Height | 3.9" |
Overall Width | 1.77" |
Phase | Three |
Reversing Capability | Non-Reversing |
Series | TeSys Deca |
Standards | BV, CCC, CSA, CSA C22.2 NO 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL LISTED |
Wire Termination Type | Spring Loaded |