Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC HMIZSD1GS Memory Module, Memory Module, SD Card, 1GB, Magelis GTU | CU2CEA

SCHNEIDER ELECTRIC HMIZSD1GS Memory Module, SD Card, 1GB, Magelis GTU

Item: CU2CEA Model: HMIZSD1GSCross Ref: 45DR37
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€195.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModule
Accessory TypeMemory Module
FeaturesSD Card, 1GB
For Use WithMagelis GTU
Compatible Product TypeHuman Machine Interfaces
Compatible With Manufacturer Model NumberHMIG3U
Display Qty1
FormatSD
Memory Capacity1 GB
Product TypeMemory Cartridge
SeriesHarmony GTU, Magelis GTU

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelAccessory TypePrice
SCHNEIDER ELECTRIC TMASD1 Memory Module, Memory Module | CU2CDY TMASD1Memory Module€117.49
SCHNEIDER ELECTRIC HMIZCFA32 Memory Module, Memory Module, CFast Card 32 GB, Magelis GTU | CU2CDZ HMIZCFA32Memory Module€1,516.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC HMIZSD1GS Memory Module, SD Card, 1GB, Magelis GTU
€195.01 /unit