Item | Manual Motor Starter |
Amps Rating | 9-13A |
Depth | 4 2/5" |
Height | 4.7" |
Hp @ 1 Phase - 120v | 1 hp |
Hp @ 3 Phase - 208v | 3 hp |
Hp @ 3 Phase - 480v | 7 1/2 hp |
Hp @ 3 Phase - 575v | 10 hp |
Max. Voltage | 600V AC |
Number Of Poles | 3 |
Operator | Rotary Knob |
Overload Relay Amp Setting | 9-13A |
Pilot Light | No |
Width | 2 2/5" |
Electrical Operating Durability | 50000 |
Features | Phase Loss Sensitivity |
Frequency | 50/60 Hz |
Horsepower @ Single Phase - 120v Ac | 1 hp |
Horsepower @ Single Phase - 240v Ac | 2 hp |
Horsepower @ Three Phase - 208v Ac | 3 hp |
Horsepower @ Three Phase - 240v Ac | 3 hp |
Horsepower @ Three Phase - 480v Ac | 7 1/2 hp |
Horsepower @ Three Phase - 600v Ac | 10 hp |
Includes Pilot Light | No |
Ip Rating | IP20 |
Max Current (ac) | 13A |
Maximum Operating Temperature | 140°F |
Maximum Overload Relay Current Setting | 13A |
Maximum Voltage Rating | 600V AC |
Mechanical Operating Durability | 50000 |
Minimum Operating Temperature | -4°F |
Minimum Overload Relay Current Setting | 9A |
Nema Enclosure Rating | No Enclosure |
Overall Depth | 5.35" |
Overall Height | 5 1/5" |
Overall Width | 2.17" |
Overload Protection Type | Thermal |
Phase | Three |
Phase Loss Sensitivity | Yes |
Resistance Properties | Fire Resistant |
Reversing Capability | Non-Reversing |
Series | TeSys Deca |
Standards | ATEX COMPLIANT, BV, CCC, CSA, DNV-GL, EAC, EN/IEC 60947-2, EN/IEC 60947-4, LROS, RINA, UKCA, UL LISTED |
Starter Style | IEC |
Thermal Units Required | None (Starter Includes Integrated Thermal Units) |
Trip Class | 10 |
Wire Termination Type | Screw Clamps |