Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC GV2MP03 Manual Starter Enclosure Ip41Iec | CU2EAF

SCHNEIDER ELECTRIC GV2MP03 Manual Starter Enclosure Ip41Iec

Item: CU2EAF Model: GV2MP03Cross Ref: 48P327
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Motor Switch
Depth98 mm
Environmental CharacteristicStandard Environment
Height133 mm
Width93 mm

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)13.3
Ship length (cm)9.8
Ship width (cm)9.3
Country of OriginCZ

Product Variants

ProductModelAmps RatingHeightDepthOperatorOverall DepthOverall HeightOverall WidthHp @ 3 Phase - 575vPrice
SCHNEIDER ELECTRIC VZ18 Extension Kit | CU2BFT VZ18-8 mm------€61.97
SCHNEIDER ELECTRIC VZ31 Extension Kit | CU2BFU VZ31-8 mm------€60.51
SCHNEIDER ELECTRIC GV2ME143 Manual Starter 600Vac 10Amp Iec | CU2CDF GV2ME143-101 mm78.5 mm-----€242.22
SCHNEIDER ELECTRIC GV2RT14 Manual Starter 600Vac 10Amp Iec | CU2CDG GV2RT14-89 mm78.5 mm-----€241.17
SCHNEIDER ELECTRIC GV2ME163 Manual Starter 600Vac 14Amp Iec | CU2CDH GV2ME163-101 mm78.5 mm-----€295.30
SCHNEIDER ELECTRIC GV2RT07 Manual Starter 600Vac 25Amp Iec | CU2CDJ GV2RT07--------€260.76
SCHNEIDER ELECTRIC GV3P18 Manual Starter 600Vac 40Amp Iec | CU2CDK GV3P18-132 mm136 mm-----€305.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC GV2MP03 Manual Starter Enclosure Ip41Iec
€75.52 /unit