Item | Variable Frequency Drive |
Adjustable Acceleration Time | 0.01 sec. to 9999 sec. |
Adjustable Deceleration Time | 0.01 sec. to 9999 sec. |
Application | Industrial Process And Utilities |
Brake Chopper Included | Yes |
Bypass Included | No |
Color | Black |
Control Method | Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard |
Depth | 10.31" |
Digital Readout | No |
Display Type | None |
Displays | None |
Dynamic Braking | No |
Enclosure | Open |
Enclosure Rating | NEMA 1 |
Enclosure Type | Open |
Ethernet Port Included | Yes |
Height | 25.98" |
Input Frequency | 50/60 Hz |
Input Phase | 3 |
Input Type | Analog, Discrete |
Input Voltage | 380-480V AC |
Max. Output Amps | 88A |
Max. Output Power | 60 hp |
No. Of Inputs | 6 |
Output Frequency | 0.1-599 Hz |
Output Phase | 3 |
Output Power | 60 hp |
Output Type | Analog, Discrete |
Output Voltage | 323-528V AC |
Overall Depth | 10 3/8" |
Overall Height | 26" |
Overall Width | 8 3/8" |
Series | Altivar Machine ATV340 Series |
Start/stop Control | Programmable |
Style | Ethernet |
Torque Application | Constant Torque, Variable Torque |
Width | 8.39" |
With Bypass / No Bypass | No Bypass |
With Line Contactor / No Line Contactor | With Line Contactor |
Input Phase Ac | 3 |
Input Voltage Range | 380-480V AC |
Key Pad Lockout | None |
Maximum Output Current | 88A |
Maximum Output Power | 60 hp |
Number Of Inputs | 2 Analog, 1 Discrete, 3 Relay |
Number Of Outputs | (3) Analog, (8) Discrete |
Output Frequency Range | 0.1-599 Hz |
Output Phase Ac | 3 |
Output Voltage Range | 323-528V AC |
Protection | Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short circuit between motor phase and earth, Short circuit between motor phases, Thermal protection |
Standards | EN/IEC 61800-3, ENVIRONMENT 1 CATEGORY C2 EN/IEC 61800-3, ENVIRONMENT 2 CATEGORY C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1 |