Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET D60BTB13H | AJ9BWH

MARTIN SPROCKET D60BTB13H Sprocket, Taper, 60 Chain, 13 Teeth, 3.134 Inch Pitch Dia., 3.493 Inch O.D., Steel

Item: AJ9BWH Model: D60BTB13H
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€147.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part Number1215
Chain Number60
Chain Pitch3/4"
ConstructionSolid
For Chain Number60
For Chain Pitch3/4"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.2 1/4"
Individually PackagedNo
Length Through Bore1 1/2"
MaterialSteel
Max. Bore Size1 1/4"
Min. Bore Size1/2"
Number Of Chain Rows2
Number Of Teeth13
Outside Dia.3.493"
Pitch Dia.3.1339"
Single Strand Tooth Thickness0.444"
Storage Dimension Height1 1/2"
Storage Dimension Length3.493"
Storage Dimension Width3.493"

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)3.81
Ship length (cm)8.86
Ship width (cm)8.86

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D60BTB14H | AJ9BWM D60BTB14H143.3705"3.736"1 1/2"603/4"Bushed Bore€136.90
MARTIN SPROCKET D60BTB15H | AJ9BWQ D60BTB15H153.6073"3.978"1 1/2"603/4"Bushed Bore€140.41
MARTIN SPROCKET D60BTB16H | AJ9BWT D60BTB16H163.8444"4.221"1 1/2"603/4"Bushed Bore€146.72
MARTIN SPROCKET D60BTB17H | AJ9BWW D60BTB17H174.0816"4.462"1 1/2"603/4"Bushed Bore€150.06
MARTIN SPROCKET D60ATB18H | AJ9BWY D60ATB18H184.3191"4.703"1.3355"603/4"Bushed Bore€153.20
MARTIN SPROCKET D60ATB19H | AJ9BXB D60ATB19H194.5567"4.945"1.3355"603/4"Bushed Bore€154.69
MARTIN SPROCKET D60BTB20H | AJ9BXD D60BTB20H204.7943"5.185"1 3/4"603/4"Bushed Bore€156.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D60BTB13H Sprocket, Taper, 60 Chain, 13 Teeth, 3.134 Inch Pitch Dia., 3.493 Inch O.D., Steel
€147.09 /unit