Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ATV12P037M2 Variable Frequency Drive, 200 to 240VAC, 11/20 hp Max Output Power, NEMA 1 | CU2ENL

SCHNEIDER ELECTRIC ATV12P037M2 Variable Frequency Drive, 200 to 240VAC, 11/20 hp Max Output Power, NEMA 1

Item: CU2ENL Model: ATV12P037M2Cross Ref: 55WP16
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€480.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Adjustable Acceleration Time0 sec. to 999.9 sec.
Adjustable Deceleration Time0 sec. to 999.9 sec.
ApplicationCommercial Equipment Mixer, Commercial Equipment Other Application, Textile Ironing
Brake Chopper IncludedNo
Bypass IncludedNo
ColorBlack
Depth4.02"
Digital ReadoutYes
Display TypeLED
Dynamic BrakingNo
EnclosureOpen
Enclosure RatingNEMA 1
Enclosure TypeOpen
Ethernet Port IncludedNo
For Use WithMotor, Single-Phase Supply Voltage 200¿240 V 50/60 Hz
Height5.63"
Input Frequency50/60 Hz
Input Phase1
Input TypeAnalog, Discrete
Input Voltage200-240V AC
Max. Hp1/2 hp
Max. Output Amps2.4A , 3.6A
Maximum Output Power11/20 hp
No. Of Digits4
No. Of Inputs6
Output Frequency0.5-400 Hz
Output Phase3
Output Phase Ac3
Output Power11/20 hp
Output TypeAnalog, Discrete
Output Voltage200-240V AC
Overall Depth4 1/8"
Overall Height5 5/8"
Overall Width2 7/8"
SeriesAltivar 12 Series
Start/stop ControlProgrammable
Starting Torque150% to 170%
StyleBase Plate
Torque ApplicationConstant Torque, Variable Torque
With Bypass / No BypassNo Bypass
With Line Contactor / No Line ContactorNo Line Contactor
Input Phase Ac1
Number Of Inputs2 Analog, 4 Discrete
Number Of Outputs(1) Analog, (2) Discrete
StandardsUL, C-TICK, NOM, GOST, CSA

Shipping Info:

Ship weight (kg) 0.9274
Ship height (cm)14.29
Ship length (cm)10.48
Ship width (cm)7.3
Country of OriginID

Product Variants

ProductModelInput PhaseOutput VoltageInput FrequencyEnclosure RatingOutput PowerBypass IncludedInput VoltageOutput AmpsPrice
SCHNEIDER ELECTRIC SFD212MG4YB07D07 Variable Frequency Drive 30 Hp 460vac | AF6GDH 14H096 SFD212MG4YB07D073-------€7,178.24
SCHNEIDER ELECTRIC SFD212NG4YB07D07 Variable Frequency Drive 40 Hp 460vac | AF6GDJ 14H097 SFD212NG4YB07D073-------€8,370.20
SCHNEIDER ELECTRIC ATV320D11M3C Variable Frequency Drive, 240VAC, 15 hp Max Output Power, Nema 1, No Bypass | CH6NJD 443L12 ATV320D11M3C3--NEMA 115 hp--54A€2,316.07
SCHNEIDER ELECTRIC ATV320D15M3C Variable Frequency Drive, 240VAC, 20 hp Max Output Power | CH6NJE 443L15 ATV320D15M3C3--NEMA 120 hp--66A€2,979.06
SCHNEIDER ELECTRIC ATV320D15N4B Variable Frequency Drive, 500VAC, 20 hp Max Output Power | CH6NJF 443L16 ATV320D15N4B3--NEMA 120 hp--33A€2,955.00
SCHNEIDER ELECTRIC ATV320U02M2C Variable Frequency Drive, 240VAC, 1/4 hp Max Output Power | CH6NJG 443L19 ATV320U02M2C1--NEMA 11/4 hp--1.5A€540.71
SCHNEIDER ELECTRIC ATV320U02M3C Variable Frequency Drive, 240VAC, 1/4 hp Max Output Power, Nema 1, No Bypass | CH6NJH 443L20 ATV320U02M3C3--NEMA 11/4 hp--1.5A€529.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ATV12P037M2 Variable Frequency Drive, 200 to 240VAC, 11/20 hp Max Output Power, NEMA 1
€480.27 /unit