Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC ATV12HU22M2 Variable Frequency Drive 3 Hp 230vac | AG7EAH 5WJK7

SCHNEIDER ELECTRIC ATV12HU22M2 Variable Frequency Drive 3 Hp 230vac

Item: AG7EAH Model: ATV12HU22M2Cross Ref: 5WJK7
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€696.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Adjustable Acceleration Time0 sec. to 999.9 sec.
Adjustable Deceleration Time0 sec. to 999.9 sec.
ApplicationCommercial Equipment Mixer, Commercial Equipment Other Application, Textile Ironing
Brake Chopper IncludedNo
Control TypeKeypad, Modbus, Remote Keypad
Depth6.15"
Digital ReadoutYes
Display TypeLED
DisplaysLED
Dynamic BrakingExternal Option , No
EnclosureOpen
Ethernet Port IncludedNo
For Use With3-Phase Inverter Duty Motor
Height5 3/25"
Input Phase1
Input TypeAnalog, Discrete
Key Pad LockoutYes
Max. Hp3 hp
Max. Output Amps10A
Maximum Output Power3 hp
Output Frequency10-400 Hz
Output Phase Ac3
Output TypeAnalog, Discrete
Overall Depth6 1/8"
Overall Height5 1/2"
Overall Width4 1/8"
ProtectionOver Breaking, Overvoltage, Undervoltage, Motor Thermal Overload, Drive Thermal Overload, Phase To Phase Or Phase To Ground Short Circuit, Phase Failure
Start/stop ControlProgrammable
Starting Torque1.7 N-m
Torque @ 1 Hz120%
Torque ApplicationConstant Torque, Variable Torque
Width4.13"
With Bypass / No BypassNo Bypass
With Line Contactor / No Line ContactorNo Line Contactor
ColorBlack
Control MethodKeypad Or Remote Keypad Or Modbus
Input Phase Ac1
Input Voltage200-240V AC
Input Voltage Range200-240V AC
Number Of Inputs2 Analog, 4 Discrete
Number Of Outputs(1) Analog, (2) Discrete
StandardsUL, C-TICK, NOM, GOST, CSA
StyleHeat Sink

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)13.97
Ship length (cm)15.56
Ship width (cm)10.48
HS code8504404000
Country of OriginID

Product Details:

    • Output Phase AC (3)

Product Variants

ProductModelInput PhaseHeightDepthMax. HpOverall WidthOverall DepthOverall HeightStarting TorquePrice
SCHNEIDER ELECTRIC ATV12H018F1 Variable Frequency Drive 1/4hp | AG7DZV 5WJJ5 ATV12H018F115.63"4.02"1/4 hp2 7/8"4 1/8"5 5/8"1.7 N-m€329.82
SCHNEIDER ELECTRIC ATV12H018M2 Variable Frequency Drive 1/4 Hp 230vac | AG7DZW 5WJJ6 ATV12H018M215.63"4.02"1/4 hp2 7/8"4 1/8"5 5/8"1.7 N-m€370.89
SCHNEIDER ELECTRIC ATV12H018M3 Variable Frequency Drive 1/4 Hp 230vac | AG7DZX 5WJJ7 ATV12H018M335.63"4.02"1/4 hp2 7/8"4 1/8"5 5/8"1.7 N-m€343.96
SCHNEIDER ELECTRIC ATV12H037F1 Variable Frequency Drive 1/2 Hp 115v In | AG7DZY 5WJJ8 ATV12H037F115.63"4.77"1/2 hp2 7/8"4 3/4"5 5/8"1.7 N-m€359.46
SCHNEIDER ELECTRIC ATV12H037M2 Variable Frequency Drive 1/2 Hp 230vac | AG7DZZ 5WJJ9 ATV12H037M215 3/25"4.77"1/2 hp2 7/8"4 3/4"5 5/8"1.7 N-m€389.55
SCHNEIDER ELECTRIC ATV12H037M3 Variable Frequency Drive 1/2 Hp 230vac | AG7EAA 5WJK0 ATV12H037M335.63"4.77"1/2 hp2 7/8"4 3/4"5 5/8"1.7 N-m€358.47
SCHNEIDER ELECTRIC ATV12H055M2 Variable Frequency Drive 3/4 Hp 230vac | AG7EAB 5WJK1 ATV12H055M215.63"5.17"3/4 hp2 7/8"5 1/8"5 5/8"1.7 N-m€362.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ATV12HU22M2 Variable Frequency Drive 3 Hp 230vac
€696.93 /unit