Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC ATV12H018F1 Variable Frequency Drive 1/4hp | AG7DZV 5WJJ5

SCHNEIDER ELECTRIC ATV12H018F1 Variable Frequency Drive 1/4hp

Item: AG7DZV Model: ATV12H018F1Cross Ref: 5WJJ5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€383.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Adjustable Acceleration Time0 sec. to 999.9 sec.
Adjustable Deceleration Time0 sec. to 999.9 sec.
ApplicationCommercial Equipment Mixer, Commercial Equipment Other Application, Textile Ironing
Brake Chopper IncludedNo
Control TypeKeypad, Modbus, Remote Keypad
Depth4.02"
Digital ReadoutYes
Display TypeLED
DisplaysLED
Dynamic BrakingExternal Option , No
EnclosureOpen
Ethernet Port IncludedNo
For Use With3-Phase Inverter Duty Motor
Height5.63"
Input Phase1
Input TypeAnalog, Discrete
Key Pad LockoutYes
Max. Hp1/4 hp
Max. Output Amps1.4A
Maximum Output Power1/4 hp
Output Frequency10-400 Hz
Output Phase Ac3
Output TypeAnalog, Discrete
Overall Depth4 1/8"
Overall Height5 5/8"
Overall Width2 7/8"
ProtectionOver Breaking, Overvoltage, Undervoltage, Motor Thermal Overload, Drive Thermal Overload, Phase To Phase Or Phase To Ground Short Circuit, Phase Failure
Start/stop ControlProgrammable
Starting Torque1.7 N-m
Torque @ 1 Hz120%
Torque ApplicationConstant Torque, Variable Torque
Width2.83"
With Bypass / No BypassNo Bypass
With Line Contactor / No Line ContactorNo Line Contactor

Shipping Info:

Ship weight (kg) 1.053
Ship height (cm)14.29
Ship length (cm)10.48
Ship width (cm)7.3
HS code8504404000
Country of OriginID

Product Details:

    • Output Phase AC (3)

Product Variants

ProductModelInput PhaseHeightDepthMax. HpOverall WidthOverall DepthOverall HeightStarting TorquePrice
SCHNEIDER ELECTRIC ATV12H018M2 Variable Frequency Drive 1/4 Hp 230vac | AG7DZW 5WJJ6 ATV12H018M215.63"4.02"1/4 hp2 7/8"4 1/8"5 5/8"1.7 N-m€370.89
SCHNEIDER ELECTRIC ATV12H018M3 Variable Frequency Drive 1/4 Hp 230vac | AG7DZX 5WJJ7 ATV12H018M335.63"4.02"1/4 hp2 7/8"4 1/8"5 5/8"1.7 N-m€343.96
SCHNEIDER ELECTRIC ATV12H037F1 Variable Frequency Drive 1/2 Hp 115v In | AG7DZY 5WJJ8 ATV12H037F115.63"4.77"1/2 hp2 7/8"4 3/4"5 5/8"1.7 N-m€359.46
SCHNEIDER ELECTRIC ATV12H037M2 Variable Frequency Drive 1/2 Hp 230vac | AG7DZZ 5WJJ9 ATV12H037M215 3/25"4.77"1/2 hp2 7/8"4 3/4"5 5/8"1.7 N-m€389.55
SCHNEIDER ELECTRIC ATV12H037M3 Variable Frequency Drive 1/2 Hp 230vac | AG7EAA 5WJK0 ATV12H037M335.63"4.77"1/2 hp2 7/8"4 3/4"5 5/8"1.7 N-m€358.47
SCHNEIDER ELECTRIC ATV12H055M2 Variable Frequency Drive 3/4 Hp 230vac | AG7EAB 5WJK1 ATV12H055M215.63"5.17"3/4 hp2 7/8"5 1/8"5 5/8"1.7 N-m€362.43
SCHNEIDER ELECTRIC ATV12H075F1 Variable Frequency Drive 1 Hp 115/230v | AG7EAC 5WJK2 ATV12H075F115.59"6.15"1 hp4 1/8"6 1/8"5 1/2"1.7 N-m€419.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ATV12H018F1 Variable Frequency Drive 1/4hp
€383.05 /unit