Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ABLS1A24031 Power Supply, 120 To 375 V DC/85 To 264 V AC, Single, 24V DC, 75 W, 3.13 | CU2CTY

SCHNEIDER ELECTRIC ABLS1A24031 Power Supply, 120 To 375 V DC/85 To 264 V AC, Single, 24V DC, 75 W

Item: CU2CTY Model: ABLS1A24031Cross Ref: 61UL71
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€181.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply
Case MaterialPlastic Case
Depth4.02"
FeaturesApproved For Branch Circuits Up To 16 A (Iec) And 20 A (Ul) Without Additional Protection Devices
Frequency50-60 Hz
Height4.87"
Hold Up TimeGreater Than 20 ms @ 115V AC, Greater Than 40 ms @ 230V AC
MountingDin Rail
Output Amps3.13A
Output Voltage24V DC
Power Rating75 W
StyleSwitching
Width1.06"
Current - Inrush80A
Current - Output3.13A
Hold Up Time - Minimum20 ms, 40 ms
Housing MaterialPlastic
Input Frequency - Maximuim60 Hz
Input Frequency - Minimum50 Hz
Input Frequency - Nominal50/60 Hz
Input Voltage100-240V AC/140-340V DC
Ip RatingIP20
Manufacturer Warranty18 Months
Maximum Efficiency @ 230v Ac88%
Mean Time Between Failures (mtbf)700000 hrs.
Operating Temperature - Maximum158°F
Operating Temperature - Minimum14°F
Output Power - Rated75 W
Output Voltage - Maximum26.4V DC
Output Voltage - Minimum21.6V DC
Output Voltage - Nominal21.6V DC, 26.4V DC
Overall Depth4.02"
Overall Height4.87"
Overall Width1.06"
PhaseSingle
Power Supply StyleSwitching
SeriesABL Series
StandardsCB SCHEME, CE, CSA C22.2 NO. 61010-1, CSA C22.2 NO. 61010-2-201, CSA C22.2 NO. 62368-1, CUL, EN 61010-2-201, EN/IEC 61010-1, EN/IEC 61204-3, EN/IEC 62368-1, IEC 61000-3-2, IEC 61000-6-1, IEC 61000-6-2, IEC 61000-6-3, IEC 61000-6-4, IEC 62368-1, KC, NEC: CLASS 2, RCM, UL 61010-1, UL 61010-2-201, UL 62368-1
Status IndicatorGreen LED
Wire Connection TypeScrew Terminals
Wire Size - Maximum14 AWG
Wire Size - Minimum20 AWG

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)12.37
Ship length (cm)10.21
Ship width (cm)2.69

Product Variants

ProductModelMountingCase MaterialStyleOperating Temp. RangeNema RatingPrice
SCHNEIDER ELECTRIC ABLP1A24045 Force, 100 to 240 VAC, Single, 24 VDC, 100W, 4.5, Panel | CU2CLR ABLP1A24045PanelAluminumSwitching-30°C to +70°CNot Applicable€131.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ABLS1A24031 Power Supply, 120 To 375 V DC/85 To 264 V AC, Single, 24V DC, 75 W
€181.18 /unit